!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR COMPRESSOR PUMP,1 STAGE

AIR COMPRESSOR PUMP,1 STAGE

CHAMPION

AIR COMPRESSOR PUMP,1 STAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR COMPRESSOR PUMP,1 STAGE

AIR COMPRESSOR PUMP,1 STAGE

CHAMPION

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,872.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5FTU4
  • Mfr. Model # BWA
  • UNSPSC # 40151501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.78 lbs

Technical Specs

  • ItemAir Compressor Pump
  • Number of Stages1
  • Free Air Flow Rate @ Maximum Pressure8.8 cfm @ 125 psi
  • Maximum Operating Pressure125 psi
  • Flywheel IncludedYes
  • ConstructionCast Iron
  • Number of Grooves2
  • Valve MaterialSwedish Steel
  • RotationCCW
  • Bore Diameter2.37 in
  • Outlet Connection TypeNPT
  • Oil Capacity16 fl oz
  • Overall Width23.43 in
  • FeaturesConvenient Oil Level Sight Gauge, Lightweight Aluminum Alloy Pistons
  • Lubrication Type Splash Lubricated
  • Maximum Output Power 3 hp
  • Number of Cylinders 3
  • Flywheel Diameter 12 5/8 in
  • Pump Speed 995 RPM
  • Groove Section A
  • Valve Type Disc
  • Cylinder Material Cast Iron
  • Stroke Length 2 in
  • Outlet Size 0.37 in
  • Lubrication Required Yes
  • Overall Height 18.26 in
  • Overall Depth 10.21 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list