!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP COMPRESSOR 5 HP TWO STAGE

PUMP COMPRESSOR 5 HP TWO STAGE

SPEEDAIRE

PUMP COMPRESSOR 5 HP TWO STAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP COMPRESSOR 5 HP TWO STAGE

PUMP COMPRESSOR 5 HP TWO STAGE

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,304.65 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SDR5Z404
  • Mfr. Model # TF2001
  • UNSPSC # 40151501
  • CATALOGUE PAGE # 1607
  • Shipping Weight 116.0 lbs

Product Details

Two stage air compressor pump is designed for heavy-duty commercial and industrial uses. Durable cast iron construction, stainless steel reed type valves, low pump RPM, optimally balanced ductile-iron crankshaft, and oil level sight glass.

Technical Specs

  • ItemAir Compressor Pump
  • Number of Stages2
  • Free Air Flow Rate @ Maximum Pressure17.1 cfm @ 175 psi
  • Maximum Operating Pressure175 psi
  • Flywheel IncludedYes
  • ConstructionCast Iron
  • Valve MaterialStainless Steel
  • Stroke Length3 in
  • Outlet Size0.5 in
  • Lubrication RequiredYes
  • Overall Height22.25 in
  • Overall Depth16.5 in
  • Lubrication Type Splash Lubricated
  • Maximum Output Power 5 hp
  • Number of Cylinders 2
  • Flywheel Diameter 16 1/2 in
  • Pump Speed 700 RPM
  • Valve Type Reed
  • Rotation CCW
  • Bore Diameter 2.5 in, 4.75 in
  • Outlet Connection Type NPT
  • Oil Capacity 64 fl oz
  • Overall Width 18 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list