!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUMP CONPRESSOR 1 1-1/2 2HP

PUMP CONPRESSOR 1 1-1/2 2HP

SPEEDAIRE

PUMP CONPRESSOR 1 1-1/2  2HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP CONPRESSOR 1 1-1/2 2HP

PUMP CONPRESSOR 1 1-1/2 2HP

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $552.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF2WGX6
  • Mfr. Model # 2WGX6
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 1607
  • Shipping Weight 35.0 lbs

Product Details

Single stage air compressor pump. Designed to cycle ON/OFF while providing continuous air with a 65/35 duty cycle. Splash lubricated. Pumps is rated at 1 HP with a 1,725 RPM motor only. Pump includes oil dipstick. Flywheel not included, 135 max PSI. Oil c

Technical Specs

  • ItemAir Compressor Pump
  • Number of Stages1
  • Free Air Flow Rate @ Maximum Pressure4.9 cfm @ 135 psi
  • Maximum Operating Pressure135 psi
  • Flywheel IncludedYes
  • Groove SectionA
  • Valve TypeReed
  • RotationCCW
  • Bore Diameter2.75 in
  • Oil Capacity8.5 oz
  • Overall Width7 in
  • Lubrication Type Splash Lubricated
  • Maximum Output Power 2 hp
  • Number of Cylinders 2
  • Flywheel Diameter 10 in
  • Construction Cast Iron
  • Number of Grooves 1
  • Valve Material Stainless Steel
  • Stroke Length 2 in
  • Outlet Size 0.37 in
  • Overall Height 11.25 in
  • Overall Depth 10.25 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list