Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This number 59 jobber drill bit features a super speed tip, a wire gauge, and a 135 Degrees point angle. It has a flute length of 1/2 inches and an overall length of 1 5/16 inches. It is made of a cobalt steel blend and has a bronze surface treatment.
Spécifications techniques
ItemJobber Drill
Decimal Equivalent0.041 in
Material - MachiningCobalt, High Speed Steel
Drill Bit Point Angle135 Degrees
Cutting DirectionRight Hand
Shank Length0.8125 in
Drill Length ClassJobber Length
Series01B5
Sheeter DrillYes
List Number01B5
Drill Bit Size#59
Measurement SystemWire
Finish - MachiningBronze
Flute Length1/2 in
Shank Type - MachiningRound
Overall Length1 5/16 in
Drill Bit GroupingIndividual
StandardsASME B94.11M-1993
Primary Material ApplicationMild Steel, Non-Ferrous Metal, Stainless Steel
Pays d’origineChina
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
: $0.46
/ each
Droit de manutention écologique:
Droit de manutention écologique
: