!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Measurement System
Drill Bit Size
Decimal Equivalent
Material - Machining
Finish - Machining
Standards
Coolant Fed
Cutting Direction
Drill Bit Point Angle
Drill Bit Point Type
Flute Type
Flute Length
Shank Type - Machining
Shank Dia.
Overall Length
Primary Material Application

Cobalt Jobber-Length Drill Bits

Cobalt jobber-length drill bits tolerate higher drilling speeds and are harder and more wear-resistant than high-speed steel drill bits. They provide some shock absorption and can be used in handheld power tools. Jobber-length drill bits are the most commonly used drill-bit length. They provide a good balance of strength and accuracy when drilling into a variety of materials.

https://catalogue.grainger.ca/?hybris=true

2196 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • CHICAGO-LATROBE
  • JOBBER LENGTH DRILL BIT, ⅛ IN DRILL BIT SIZE, 1⅝ IN FLUTE L, COBALT
  • Item # GNF550-46608
  • Mfr. Model # 46608
  • EHC: EHC :
  • Heavy-duty, heat-resistant 8% cobalt high speed steel cobalt Jobber length drill bit. Straw colour finish, and a 135 degree split point. Good for use in tough, high-tensile material such as alloy and stainless steel, titanium, armour plate and inconel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1275
  • CHICAGO-LATROBE
  • JOBBER LENGTH DRILL BIT, 5/32 IN DRILL BIT SIZE, 2 IN FLUTE L, 3⅛ IN L, COBALT
  • Item # GNF550-46610
  • Mfr. Model # 46610
  • EHC: EHC :
  • Heavy-duty, heat-resistant 8% cobalt high speed steel cobalt Jobber length drill bit. Straw colour finish, and a 135 degree split point. Good for use in tough, high-tensile material such as alloy and stainless steel, titanium, armour plate and inconel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1275
  • CHICAGO-LATROBE
  • JOBBER LENGTH DRILL BIT, ¼ IN DRILL BIT SIZE, 2¾ IN FLUTE L, 4 IN LENGTH, COBALT
  • Item # GNF550-46616
  • Mfr. Model # 46616
  • EHC: EHC :
  • Heavy-duty, heat-resistant 8% cobalt high speed steel cobalt Jobber length drill bit. Straw colour finish, and a 135 degree split point. Good for use in tough, high-tensile material such as alloy and stainless steel, titanium, armour plate and inconel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1274
  • CHICAGO-LATROBE
  • JOBBER LENGTH DRILL BIT, #70 DRILL BIT SIZE, ⅜ IN FLUTE L, 1¼ IN LENGTH, COBALT
  • Item # GNF550-46740
  • Mfr. Model # 46740
  • EHC: EHC :
  • This M42 jobber length drill bit is made of cobalt and has a 1/64 inch diameter, ⅞ inch long shank. It is for use with steel, titanium, tool and die steel, and meets the standards for NAS 907 Type J. This 550 series jobber length drill bit has a straw/bronze finish, and has wire measurements. It is non-coolant through with a 1¼ inch length. Plus it has two ⅜ inch spiral flutes, a straight shank, and a 135 Degrees split point.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CHICAGO-LATROBE
  • JOBBER LENGTH DRILL BIT, 3/16 IN DRILL BIT SIZE, 2-5/16 IN FLUTE L, COBALT, 4XD
  • Item # GNF550-46612
  • Mfr. Model # 46612
  • EHC: EHC :
  • Heavy-duty, heat-resistant 8% cobalt high speed steel cobalt Jobber length drill bit. Straw colour finish, and a 135 degree split point. Good for use in tough, high-tensile material such as alloy and stainless steel, titanium, armour plate and inconel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1275
  • CHICAGO-LATROBE
  • JOBBER LENGTH DRILL BIT, 3/32 IN DRILL BIT SIZE, 1¼ IN FLUTE L, COBALT, 4XD, M42
  • Item # GNF550-46606
  • Mfr. Model # 46606
  • EHC: EHC :
  • Heavy-duty, heat-resistant 8% cobalt high speed steel cobalt Jobber length drill bit. Straw colour finish, and a 135 degree split point. Good for use in tough, high-tensile material such as alloy and stainless steel, titanium, armour plate and inconel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1275
  • CHICAGO-LATROBE
  • JOBBER LENGTH DRILL BIT, 9/64 IN DRILL BIT SIZE, 1¾ IN FLUTE L, COBALT, 4XD, M42
  • Item # GNF550-46609
  • Mfr. Model # 46609
  • EHC: EHC :
  • Heavy-duty, heat-resistant 8% cobalt high speed steel cobalt Jobber length drill bit. Straw colour finish, and a 135 degree split point. Good for use in tough, high-tensile material such as alloy and stainless steel, titanium, armour plate and inconel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1275
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list