JOBBER LENGTH DRILL BIT, #10 DRILL BIT SIZE, 2-7/16 IN FLUTE L, 3⅝ IN L, COBALT
JOBBER LENGTH DRILL BIT, #10 DRILL BIT SIZE, 2-7/16 IN FLUTE L, 3⅝ IN L, COBALT
CHICAGO-LATROBE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Cobalt wire gage drill, 135 degree split point. Size 10, decimal equivalent 0.1935 inches, flute length 2-7/16 inches and length 3-5/8 inches.
Technical Specs
- ItemJobber Length Drill Bit
- Decimal Equivalent0.1935
- Material - MachiningCobalt
- Drill Bit Point Angle135 Degrees
- Coolant FedNon-Coolant Through
- Flute TypeSpiral
- Flute Length2 7/16 in
- Helix Angle28 Degrees
- Spiral DirectionRight Hand
- Shank Dia.3/16 in
- Overall Length3 5/8 in
- Drill Length ClassJobber Length
- Drill Bit GroupingIndividual
- StandardsNAS 907 Type J
- Drill Diameter Tolerance+0.0000 in/-0.0007 in
- Web ThinningThinned
- Primary Material ApplicationStainless Steel, Steel, Titanium, Tool and Die Steel
- List Number550
- Drill Bit Size #10
- Measurement System Wire
- Finish - Machining Straw/Bronze
- Drill Bit Point Type Split Point
- Number of Coolant Holes 0
- Number of Flutes 2
- Maximum Drilling Depth 49/64 in
- Cutting Direction Right Hand
- Shank Type - Machining Straight
- Shank Length 1 3/16 in
- Depth:Dia. Ratio 4xD
- Drill Point Length 0.0401 in
- Series 550
- Aircraft Drill Yes
- Sheeter Drill No
- Material Grade - Machining M42
- Primary Material Application ISO Code M, P, S
- Country of Origin United States
(subject to change)
Alternate Products
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.33
/ EACH
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.26
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.40
/ EACH
Related Products
-
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.48
/ EACH