!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STORAGE CABINET, 36 IN X 21 IN X 60 IN, SWING HANDLE & PADLOCK HASP, 14 GA PANEL THICK

STORAGE CABINET, 36 IN X 21 IN X 60 IN, SWING HANDLE & PADLOCK HASP, 14 GA PANEL THICK

HALLOWELL

STORAGE CABINET, 36 IN X 21 IN X 60 IN, SWING HANDLE & PADLOCK HASP, 14 GA PANEL THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STORAGE CABINET, 36 IN X 21 IN X 60 IN, SWING HANDLE & PADLOCK HASP, 14 GA PANEL THICK

STORAGE CABINET, 36 IN X 21 IN X 60 IN, SWING HANDLE & PADLOCK HASP, 14 GA PANEL THICK

HALLOWELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,357.41 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HALHW4SC6160-3CL
  • Mfr. Model # HW4SC6160-3CL
  • UNSPSC # 30161801
  • CATALOGUE PAGE # 650
  • Shipping Weight 300.0 lbs

Technical Specs

  • ItemStorage Cabinet
  • Body Panel TypeSolid
  • Cabinet MaterialSteel
  • Door Handle TypeSwing
  • For Use Indoors/OutdoorsIndoors
  • Load Capacity per Shelf1,450 lb
  • MobilityStationary
  • Number of Shelves3
  • Overall Height60 in
  • Cabinet FinishPowder Coated
  • Panel Material Thickness14 ga
  • Door Locking Points3
  • Includes(3) Shelves
  • SeriesClassic
  • Base Type Frame
  • Cabinet Colour Grey
  • Cabinet Storage Components Shelves
  • Door Type Solid
  • Frame Assembled Assembled
  • Lock Type Padlock Hasp
  • Mounting Location Freestanding
  • Overall Depth 21 in
  • Overall Width 36 in
  • Number of Doors 2
  • Shelf Adjustability Adjustable
  • Door Material Thickness 18 ga
  • Method of Construction Welded
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product Contains a Minimum of 50% Post-Consumer Recycled Content
    Green Certification or Other Recognition: GREENGUARD(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list