Product ITEM is unavailable. See products from the same category below.
Stationary Shelf Cabinets
Metal stationary shelf cabinets are more rigid than plastic cabinets and are suitable for areas where they will not be moved often. Solid doors hide the contents of these cabinets when closed. These cabinets have multiple shelves that provide flat storage for items that do not need to hang. They keep the items organized and out of the way when not in use.
Interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 inch increments. 3-point locking system with keyed chrome handle. Powder-coated finish. Reinforced doors with nylon lock bar guides open 180 degree for full access to contents.
Interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 inch increments. 3-point locking system with keyed chrome handle. Powder-coated finish. Reinforced doors with nylon lock bar guides open 180 degree for full access to contents.
Boltless steel cabinet/storage, 4 shelf. Depth 18 in. Shelf capacity 175 lbs. Patented interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 in. increments. 3-point locking system with keyed chrome handle. Shipped unassembled.
Boltless steel cabinet/storage, 4 shelf. Depth 18 in. Shelf capacity 175 lbs. Patented interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 in. increments. 3-point locking system with keyed chrome handle. Shipped unassembled.
This grey industrial-strength grey storage cabinet has four adjustable shelves, two doors, a nylon lock bar guide, a three-point locking system, and a chrome handle. The adjustable shelf capacity is 150 pounds. This bolted steel cabinet comes unassembled and is 36 width x 72 height x 18 inches depth. It includes a key lock with two keys.
This grey industrial-strength grey storage cabinet has four adjustable shelves, two doors, a nylon lock bar guide, a three-point locking system, and a chrome handle. The adjustable shelf capacity is 150 pounds. This bolted steel cabinet comes unassembled and is 36 width x 72 height x 18 inches depth. It includes a key lock with two keys.
Boltless steel cabinet/storage, 4 shelf. Shelf capacity 200 lbs. Patented interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 in. increments. 3-point locking system with keyed chrome handle. Shipped unassembled.
Boltless steel cabinet/storage, 4 shelf. Shelf capacity 200 lbs. Patented interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 in. increments. 3-point locking system with keyed chrome handle. Shipped unassembled.
Interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 inch increments. 3-point locking system with keyed chrome handle. Powder-coated finish. Reinforced doors with nylon lock bar guides open 180 degree for full access to contents.
Interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 inch increments. 3-point locking system with keyed chrome handle. Powder-coated finish. Reinforced doors with nylon lock bar guides open 180 degree for full access to contents.
This storage cabinet measures 36 inch width x 42 inch height x 18 inch depth and is grey with a powder-coated finish/coating. It includes a handle and it is made out of steel. In addition, it has two shelves with a keyed lock, and solid doors.
This storage cabinet measures 36 inch width x 42 inch height x 18 inch depth and is grey with a powder-coated finish/coating. It includes a handle and it is made out of steel. In addition, it has two shelves with a keyed lock, and solid doors.
This storage cabinet measures 48 inch width x 78 inch height x 22 inch depth and is grey with a powder-coated finish/coating. It includes a handle and it is made out of steel. In addition, it has four shelves with a keyed lock, and solid doors.
This storage cabinet measures 48 inch width x 78 inch height x 22 inch depth and is grey with a powder-coated finish/coating. It includes a handle and it is made out of steel. In addition, it has four shelves with a keyed lock, and solid doors.
This storage cabinet measures 30 inch width x 66 inch height x 15 inch depth and is grey with a powder-coated finish/coating. It includes a handle and it is made out of steel. In addition, it has three shelves with a keyed lock, and solid doors.
This storage cabinet measures 30 inch width x 66 inch height x 15 inch depth and is grey with a powder-coated finish/coating. It includes a handle and it is made out of steel. In addition, it has three shelves with a keyed lock, and solid doors.
Boltless steel cabinet/storage, counter height. Shelf capacity 175 lbs. Patented interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 in. increments. 3-point locking system with keyed chrome handle. Shipped unassembled.
Boltless steel cabinet/storage, counter height. Shelf capacity 175 lbs. Patented interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 in. increments. 3-point locking system with keyed chrome handle. Shipped unassembled.
This medium grey industrial-strength jumbo cabinet has four adjustable shelves, two extra-wide swing-out doors, and two brushed chrome handles. The adjustable shelf capacity is 400 pounds. This 20-gauge bolted steel cabinet comes unassembled and is 48 width x 78 height x 24 inches depth. It includes floor levelers and a key lock with two keys.
This medium grey industrial-strength jumbo cabinet has four adjustable shelves, two extra-wide swing-out doors, and two brushed chrome handles. The adjustable shelf capacity is 400 pounds. This 20-gauge bolted steel cabinet comes unassembled and is 48 width x 78 height x 24 inches depth. It includes floor levelers and a key lock with two keys.
This storage cabinet measures 36 inch width x 78 inch height x 18 inch depth and is grey with a powder-coated finish/coating. It includes a handle and it is made out of steel. In addition, it has four shelves with a keyed lock, and solid doors.
This storage cabinet measures 36 inch width x 78 inch height x 18 inch depth and is grey with a powder-coated finish/coating. It includes a handle and it is made out of steel. In addition, it has four shelves with a keyed lock, and solid doors.
This 400 series storage cabinet measures 36 inch width x 72 inch height x 18 inch depth and is black with a powder-coated finish/coating. It includes two keys plus four shelves and it is made out of steel. In addition, it has a keyed lock and solid doors.
This 400 series storage cabinet measures 36 inch width x 72 inch height x 18 inch depth and is black with a powder-coated finish/coating. It includes two keys plus four shelves and it is made out of steel. In addition, it has a keyed lock and solid doors.
This storage cabinet measures 36 inch width x 78 inch height x 24 inch depth and is dark grey with a powder-coated finish/coating. It is made out of steel. In addition, it has four shelves with a keyed lock, and solid doors.
This storage cabinet measures 36 inch width x 78 inch height x 24 inch depth and is dark grey with a powder-coated finish/coating. It is made out of steel. In addition, it has four shelves with a keyed lock, and solid doors.
This Value Line series storage cabinet measures 30 inch width x 72 inch height x 18 inch depth and is dark grey with a powder-coated finish/coating. It includes two keys and it is made out of steel. In addition, it has three shelves with a keyed lock, and solid doors. This indoor storage cabinet meets the standards for ANSI/BIFMA.
This Value Line series storage cabinet measures 30 inch width x 72 inch height x 18 inch depth and is dark grey with a powder-coated finish/coating. It includes two keys and it is made out of steel. In addition, it has three shelves with a keyed lock, and solid doors. This indoor storage cabinet meets the standards for ANSI/BIFMA.
This Value Line series storage cabinet measures 30 inch width x 72 inch height x 18 inch depth and is black with a powder-coated finish/coating. It includes two keys and it is made out of steel. In addition, it has three shelves with a keyed lock, and solid doors. This indoor storage cabinet meets the standards for ANSI/BIFMA.
This Value Line series storage cabinet measures 30 inch width x 72 inch height x 18 inch depth and is black with a powder-coated finish/coating. It includes two keys and it is made out of steel. In addition, it has three shelves with a keyed lock, and solid doors. This indoor storage cabinet meets the standards for ANSI/BIFMA.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.