!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STORAGE CABINET, 36 IN X 18 IN X 78 IN, SWING HANDLE/KEYED, 22 GA PANEL THICK

STORAGE CABINET, 36 IN X 18 IN X 78 IN, SWING HANDLE/KEYED, 22 GA PANEL THICK

APPROVED VENDOR

STORAGE CABINET, 36 IN X 18 IN X 78 IN, SWING HANDLE/KEYED, 22 GA PANEL THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STORAGE CABINET, 36 IN X 18 IN X 78 IN, SWING HANDLE/KEYED, 22 GA PANEL THICK

STORAGE CABINET, 36 IN X 18 IN X 78 IN, SWING HANDLE/KEYED, 22 GA PANEL THICK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $622.08 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM1UEY1
  • Mfr. Model # 1UEY1
  • UNSPSC # 56101530
  • CATALOGUE PAGE # 658
  • Shipping Weight 132.0 lbs

Product Details

Boltless steel cabinet/storage, 4 shelf. Shelf capacity 200 lbs. Patented interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 in. increments. 3-point locking system with keyed chrome handle. Shipped unassembled.

Technical Specs

  • ItemStorage Cabinet
  • Body Panel TypeSolid
  • Cabinet MaterialSteel
  • Door Handle TypeSwing
  • Frame AssembledUnassembled
  • Lock TypeKeyed
  • Number of Shelves4
  • Overall Height78 in
  • Cabinet FinishPowder Coated
  • Panel Material Thickness22 ga
  • Door Locking Points3
  • Includes KeysKeys Included
  • Number of Keys2
  • StandardsANSI/BIFMA
  • Base Type Frame
  • Cabinet Colour Grey
  • Cabinet Storage Components Shelves
  • Door Type Solid
  • Load Capacity per Shelf 150 lb
  • Mobility Stationary
  • Overall Depth 18 in
  • Overall Width 36 in
  • Number of Doors 2
  • Shelf Adjustability Adjustable
  • Includes (2) Keys
  • Method of Construction Welded
  • Shelf Material Thickness 22 ga
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list