STORAGE CABINET, 60 IN X 24 IN X 78 IN, SWING HANDLE & PADLOCK HASP, 12 GA PANEL THICK
STORAGE CABINET, 60 IN X 24 IN X 78 IN, SWING HANDLE & PADLOCK HASP, 12 GA PANEL THICK
DURHAM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Rugged all welded 12 gauge construction with flush door design. Includes four 14-gauge steel shelves adjustable on 2-1/2 in. centers. Four 14-gauge steel extra heavy-duty leaf hinges secure doors to eliminate twisting and sagging. 6 in. box style legs wit
Technical Specs
Item Storage Cabinet
Body Panel Type Solid
Cabinet Material Steel
Door Handle Type Swing
For Use Indoors/Outdoors No
Load Capacity per Shelf 1,650 lb
Mobility Stationary
Number of Shelves 4
Overall Height 78 in
Audit Trail Storage None
Door Opening 180 Degrees
Panel Material Thickness 12 ga
Shelf Depth 20 7/8"
Door Locking Points 3
Leg Height 6 in
Method of Construction Welded
Base Type Legs
Cabinet Colour Gray
Cabinet Storage Components Shelves
Door Type Solid
Frame Assembled Assembled
Lock Type Padlock Hasp
Mounting Location Freestanding
Overall Depth 24 in
Overall Width 60 in
Cabinet Finish Powder Coated
Number of Doors 2
Shelf Adjustability Adjustable
Shelf Width 58 in
Includes 6" Legs, (4) Adjustable Shelves
Leg Material Thickness 0.19 in
Shelf Adjustment Increments 2 1/4 in
Alternate Products
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4,064.08
/ EACH