Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
STORAGE CABINET, 60 X 24 X 78 IN, 4 SHELVES, SWING HANDLE & PADLOCK HASP, ADJUSTABLE, SOLID
STORAGE CABINET, 60 X 24 X 78 IN, 4 SHELVES, SWING HANDLE & PADLOCK HASP, ADJUSTABLE, SOLID
HALLOWELL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Technical Specs
- ItemStorage Cabinet
- Body Panel TypeSolid
- Cabinet MaterialSteel
- Door Handle TypeSwing
- For Use Indoors/OutdoorsIndoor Only
- Load Capacity per Shelf1,450 lb
- MobilityStationary
- Number of Shelves4
- Overall Height78 in
- Cabinet FinishPowder Coated
- Panel Material Thickness14 ga
- Door Locking Points3
- Includes(1) Centre Partition, (1) Full Width Top Shelf, (1) Half Width Coat Rod, (3) Half Width Shelves
- Method of ConstructionWelded
- Shelf Adjustment Increments3 in
- Base Type Frame
- Cabinet Colour Grey
- Cabinet Storage Components Hanging Rods, Shelves
- Door Type Solid
- Frame Assembled Assembled
- Lock Type Padlock Hasp
- Mounting Location Freestanding
- Overall Depth 24 in
- Overall Width 60 in
- Number of Doors 2
- Shelf Adjustability Adjustable
- Door Material Thickness 18 ga
- Includes Hanging Rod Hanging Rod Included
- Series Classic
- Country of Origin United States
(subject to change)
Alternate Products
-
HALLOWELL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3,103.55
/ EACH
Related Products
-
HALLOWELL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$219.99
/ EACH
-
DURHAM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4,275.71
/ EACH
You have #compareProducts out of 5 products to compare selected.
Clear All