Product ITEM is unavailable. See products from the same category below.
Stationary Combination Cabinets
Stationary combination cabinets are suitable for areas where they will not be moved often. They have a bar for hanging uniforms and other clothing, and they have multiple shelves that provide flat storage for items that do not need to hang. Items inside the cabinets stay organized and out of the way when not in use.
This 7820 series storage cabinet measures 36 inch width x 78 inch height x 24 inch depth and is grey with a powder-coated finish/coating. It includes 17-inch coat rod, two handles, 16 gauge door frame, one full width coat rod, knuckle hinges and it is made out of steel. In addition, it has five shelves with a keyed lock, and solid doors. This indoor storage cabinet meets the standards for ANSI/BIFMA, SCS.
This 7820 series storage cabinet measures 36 inch width x 78 inch height x 24 inch depth and is grey with a powder-coated finish/coating. It includes 17-inch coat rod, two handles, 16 gauge door frame, one full width coat rod, knuckle hinges and it is made out of steel. In addition, it has five shelves with a keyed lock, and solid doors. This indoor storage cabinet meets the standards for ANSI/BIFMA, SCS.
This Classic series storage cabinet measures 36 inch width x 78 inch height x 24 inch depth and is dark grey with a powder-coated finish/coating. It includes one centre partition, full width top shelf, half width coat rod, three half-width shelves and it is made out of steel. In addition, it has four shelves and has a padlock hasp lock and solid doors.
This Classic series storage cabinet measures 36 inch width x 78 inch height x 24 inch depth and is dark grey with a powder-coated finish/coating. It includes one centre partition, full width top shelf, half width coat rod, three half-width shelves and it is made out of steel. In addition, it has four shelves and has a padlock hasp lock and solid doors.
This 800 series storage cabinet measures 36 inch width x 78 inch height x 18 inch depth and is tan with a powder-coated finish/coating. It includes full width top shelf, half width coat rod, three half-width shelves, centre partition, hooks and it is made out of steel. In addition, it has four shelves with a keyed lock, and solid doors.
This 800 series storage cabinet measures 36 inch width x 78 inch height x 18 inch depth and is tan with a powder-coated finish/coating. It includes full width top shelf, half width coat rod, three half-width shelves, centre partition, hooks and it is made out of steel. In addition, it has four shelves with a keyed lock, and solid doors.
This 800 series storage cabinet measures 36 inch width x 78 inch height x 18 inch depth and is black with a powder-coated finish/coating. It includes full width top shelf, half width coat rod, three half-width shelves, centre partition, hooks and it is made out of steel. In addition, it has four shelves with a keyed lock, and solid doors.
This 800 series storage cabinet measures 36 inch width x 78 inch height x 18 inch depth and is black with a powder-coated finish/coating. It includes full width top shelf, half width coat rod, three half-width shelves, centre partition, hooks and it is made out of steel. In addition, it has four shelves with a keyed lock, and solid doors.
This sand-coloured industrial-strength wardrobe cabinet has one adjustable shelf, two doors, a nylon lock bar guide, a three-point locking system, and a chrome handle. The adjustable shelf capacity is 150 pounds. This bolted steel cabinet comes unassembled and is 36 width x 72 height x 18 inches depth. It includes a key lock with two keys and a full-width coat rod.
This sand-coloured industrial-strength wardrobe cabinet has one adjustable shelf, two doors, a nylon lock bar guide, a three-point locking system, and a chrome handle. The adjustable shelf capacity is 150 pounds. This bolted steel cabinet comes unassembled and is 36 width x 72 height x 18 inches depth. It includes a key lock with two keys and a full-width coat rod.
This combination storage cabinet measures 36 inch width x 72 inch height x 24 inch depth and is grey. It includes a key lock with two keys, bottom shelf, fixed shelf, four half-width adjustable shelves, coat rod. In addition, it has six shelves. This combination storage cabinet meets the standards for SCS, ANSI/BIFMA.
This combination storage cabinet measures 36 inch width x 72 inch height x 24 inch depth and is grey. It includes a key lock with two keys, bottom shelf, fixed shelf, four half-width adjustable shelves, coat rod. In addition, it has six shelves. This combination storage cabinet meets the standards for SCS, ANSI/BIFMA.
This 800 series storage cabinet measures 36 inch width x 78 inch height x 24 inch depth and is black with a powder-coated finish/coating. It includes full width top shelf, half width coat rod, three half-width shelves, centre partition, hooks and it is made out of steel. In addition, it has four shelves with a keyed lock, and solid doors.
This 800 series storage cabinet measures 36 inch width x 78 inch height x 24 inch depth and is black with a powder-coated finish/coating. It includes full width top shelf, half width coat rod, three half-width shelves, centre partition, hooks and it is made out of steel. In addition, it has four shelves with a keyed lock, and solid doors.
This 800 series storage cabinet measures 36 inch width x 78 inch height x 24 inch depth and is black with a powder-coated finish/coating. It includes full width top shelf, half width coat rod, three half-width shelves, centre partition, hooks and it is made out of steel. In addition, it has four shelves with a keyed lock, and solid doors.
This 800 series storage cabinet measures 36 inch width x 78 inch height x 24 inch depth and is black with a powder-coated finish/coating. It includes full width top shelf, half width coat rod, three half-width shelves, centre partition, hooks and it is made out of steel. In addition, it has four shelves with a keyed lock, and solid doors.
This storage cabinet measures 48 inch width x 78 inch height x 24 inch depth and is grey with a powder-coated finish/coating. It includes two handles, 16 gauge door frame, floor levelers, 17-inch coat rod, knuckle hinges and it is made out of steel. In addition, it has five shelves, a keyed lock, and Clearview doors. This indoor storage cabinet meets the standards for ANSI/BIFMA, SCS.
This storage cabinet measures 48 inch width x 78 inch height x 24 inch depth and is grey with a powder-coated finish/coating. It includes two handles, 16 gauge door frame, floor levelers, 17-inch coat rod, knuckle hinges and it is made out of steel. In addition, it has five shelves, a keyed lock, and Clearview doors. This indoor storage cabinet meets the standards for ANSI/BIFMA, SCS.
This 7820 series storage cabinet measures 36 inch width x 78 inch height x 24 inch depth and is beige with a powder-coated finish/coating. It includes two handles, 16 gauge door frame, floor levelers, 17-inch coat rod, knuckle hinges and it is made out of steel. In addition, it has five shelves with a keyed lock, and solid doors. This indoor storage cabinet meets the standards for ANSI/BIFMA, SCS.
This 7820 series storage cabinet measures 36 inch width x 78 inch height x 24 inch depth and is beige with a powder-coated finish/coating. It includes two handles, 16 gauge door frame, floor levelers, 17-inch coat rod, knuckle hinges and it is made out of steel. In addition, it has five shelves with a keyed lock, and solid doors. This indoor storage cabinet meets the standards for ANSI/BIFMA, SCS.
This 7214 series storage cabinet measures 36 inch width x 72 inch height x 18 inch depth and is beige with a powder-coated finish/coating. It includes 17-inch coat rod and it is made out of steel. In addition, it has five shelves with a keyed lock, and solid doors. This indoor storage cabinet meets the standards for ANSI/BIFMA, SCS.
This 7214 series storage cabinet measures 36 inch width x 72 inch height x 18 inch depth and is beige with a powder-coated finish/coating. It includes 17-inch coat rod and it is made out of steel. In addition, it has five shelves with a keyed lock, and solid doors. This indoor storage cabinet meets the standards for ANSI/BIFMA, SCS.
This combination storage cabinet measures 36 inch width x 78 inch height x 24 inch depth and is grey. It includes two handles, key lock/two keys, bottom shelf, fixed shelf, 4 half width adjustable shelves, and more. In addition, it has six shelves. This combination storage cabinet meets the standards for SCS, ANSI/BIFMA.
This combination storage cabinet measures 36 inch width x 78 inch height x 24 inch depth and is grey. It includes two handles, key lock/two keys, bottom shelf, fixed shelf, 4 half width adjustable shelves, and more. In addition, it has six shelves. This combination storage cabinet meets the standards for SCS, ANSI/BIFMA.
This Classic series storage cabinet measures 48 inch width x 78 inch height x 24 inch depth and is dark grey with a powder-coated finish/coating. It includes one centre partition, full width top shelf, half width coat rod, three half-width shelves and it is made out of steel. In addition, it has four shelves and has a padlock hasp lock and solid doors.
This Classic series storage cabinet measures 48 inch width x 78 inch height x 24 inch depth and is dark grey with a powder-coated finish/coating. It includes one centre partition, full width top shelf, half width coat rod, three half-width shelves and it is made out of steel. In addition, it has four shelves and has a padlock hasp lock and solid doors.
20 ga. shelves. 16 ga. welded door frame.4 knuckle hinges maintain door's alignment. Leg levelers for uneven flooring. Interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 inch increments. 3-point locking system with keyed chrome handle.
20 ga. shelves. 16 ga. welded door frame.4 knuckle hinges maintain door's alignment. Leg levelers for uneven flooring. Interlocking panels allow cabinets to be assembled in minutes without nuts or bolts. Shelves are adjustable in 2 inch increments. 3-point locking system with keyed chrome handle.
This 7214 series storage cabinet measures 36 inch width x 72 inch height x 18 inch depth and is black with a powder-coated finish/coating. It includes coat rod, full width top shelf and it is made out of steel. In addition, it has five shelves and has a electronic keypad lock and solid doors. This indoor storage cabinet meets the standards for ANSI/BIFMA, SCS.
This 7214 series storage cabinet measures 36 inch width x 72 inch height x 18 inch depth and is black with a powder-coated finish/coating. It includes coat rod, full width top shelf and it is made out of steel. In addition, it has five shelves and has a electronic keypad lock and solid doors. This indoor storage cabinet meets the standards for ANSI/BIFMA, SCS.
This 800 series storage cabinet measures 36 inch width x 78 inch height x 24 inch depth and is tan with a powder-coated finish/coating. It includes full width top shelf, half width coat rod, three half-width shelves, centre partition, hooks and it is made out of steel. In addition, it has four shelves with a keyed lock, and solid doors.
This 800 series storage cabinet measures 36 inch width x 78 inch height x 24 inch depth and is tan with a powder-coated finish/coating. It includes full width top shelf, half width coat rod, three half-width shelves, centre partition, hooks and it is made out of steel. In addition, it has four shelves with a keyed lock, and solid doors.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.