!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEN'S COMPOSITE-TOE WORK BOOT, 8 IN H, BLACK, SIZE 8.5, FULL-GRAIN NUBUCK LEATHER

MEN'S COMPOSITE-TOE WORK BOOT, 8 IN H, BLACK, SIZE 8.5, FULL-GRAIN NUBUCK LEATHER

STC

MEN'S COMPOSITE-TOE WORK BOOT, 8 IN H, BLACK, SIZE 8.5, FULL-GRAIN NUBUCK LEATHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S COMPOSITE-TOE WORK BOOT, 8 IN H, BLACK, SIZE 8.5, FULL-GRAIN NUBUCK LEATHER

MEN'S COMPOSITE-TOE WORK BOOT, 8 IN H, BLACK, SIZE 8.5, FULL-GRAIN NUBUCK LEATHER

STC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $357.30 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SHO21999-085
  • Mfr. Model # 21999-085
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.13 lbs

Product Details

Made with full-grain nubuck leather, these eight-inch high work boots come waterproof and with composite TPU bumper toe to provide a metal-free safety footwear option. These insulated, black work boots are provided in size 8.5, and come with puncture-resistant, oil-resistant, and chemical-resistant soles made from Vibram(R) Fire and Ice(R) rubber.

Technical Specs

  • ItemWork Boots
  • Chemical Resisting SoleYes
  • GenderMen's
  • Non-Marking SoleYes
  • Oil Resisting SoleYes
  • Puncture Resistant InsoleYes
  • Static DissipativeNo
  • Manufacturers Suggested Sole Slip RatingBest
  • WaterproofYes
  • Midsole MaterialFibre Board
  • Outsole MaterialRubber
  • Shank MaterialComposite
  • Wide Toe CapYes
  • Chain Saw Cut ResistantNo
  • Footwear Construction TypeGoodyear Welt
  • Footwear StyleWork Boot
  • Heel StyleDefined
  • Predominant Footwear ColourBlack
  • Slip ResistantYes
  • Toe TypeComposite
  • Upper Material DescriptionFull Grain Upper Leather
  • Metatarsal Guard None
  • Colour Black
  • Non Metallic Upper Yes
  • Completely Non Metallic Yes
  • Conductive No
  • Size 8.5
  • Insulated Yes
  • Metal Chip Resisting Sole No
  • Liner Material Drilex
  • Ninety Degree Heel Yes
  • Removable Insole Yes
  • Toe Shape Round
  • Upper Material Leather
  • Footwear Closure Type Laces
  • Footwear Shank Type Fiberglass
  • Heel Height 1/2 in
  • Height 8 in
  • Resists Oil, Puncture, Slip
  • Standards CSA Omega
  • Upper Boot Material Leather, Mesh
  • Waterproof Type Seam Sealed
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list