!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK BOOTS, SIZE 8.5, FULL-GRAIN LEATHER, BLACK, 6 IN H, CSA GRADE 1, WATER-RESISTANT

WORK BOOTS, SIZE 8.5, FULL-GRAIN LEATHER, BLACK, 6 IN H, CSA GRADE 1, WATER-RESISTANT

TERRA

WORK BOOTS, SIZE 8.5, FULL-GRAIN LEATHER, BLACK, 6 IN H, CSA GRADE 1, WATER-RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK BOOTS, SIZE 8.5, FULL-GRAIN LEATHER, BLACK, 6 IN H, CSA GRADE 1, WATER-RESISTANT

WORK BOOTS, SIZE 8.5, FULL-GRAIN LEATHER, BLACK, 6 IN H, CSA GRADE 1, WATER-RESISTANT

TERRA

https://catalogue.grainger.ca/?hybris=true
  • Item # TER915525-085
  • Mfr. Model # 915525-085
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

These black, men's size 8.5 work boots are made of full-grain leather with a Terra-qore moisture-wicking liner. They are oil/abrasion/slips/puncture/electric shock/water-resistant and meet CSA Grade 1 standards. The boots with Duratherm insulation have PUR midsole, puncture-resistant insole, six-inch height, lace-up closure, and rubber outsole.

Technical Specs

  • ItemWork Boot
  • Puncture Resistant InsoleYes
  • WaterproofWater resistant
  • Midsole MaterialPolyurethane
  • Shank MaterialComposite
  • Height6"
  • StandardsCSA Grade 1
  • Colour Black
  • Size 8.5
  • Liner Material Terra-qore moisture wicking
  • Outsole Material Rubber
  • Upper Material Full Grain Leather
  • Resists Oil, Abrasion, Slips, Puncture, Electric Shock, Water
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list