Plain-toe work boots and shoes support feet and help protect them from potential injuries due to impact, punctures, chemicals, electrical shock, and other hazards. This footwear meets some safety concerns while offering stylish options to be worn outside of the work environment. These shoes and boots are suitable for a range of work areas, including construction sites, warehouses, food processing plants, and laboratories. These shoes fit below the ankle, offering flexibility at the ankle. Boots extend to various heights above the ankle, providing greater support to the ankle, additional coverage of the lower leg, and a secure fit to resist pulling off.
These Dress black, unisex women's size 11/men's size 9 Chelsea boots are made of full-grain weatherproof leather. They are water, oil, slip, chemical, and bacteria-resistant. These non-CSA leather-lined boots have PUR midsole, thermo-urethane outsole, six-inch height, W width, 1¼-inch heel, pull-on closure, chisel toes, and 290 Degrees F heat rating.
These Dress black, unisex women's size 11/men's size 9 Chelsea boots are made of full-grain weatherproof leather. They are water, oil, slip, chemical, and bacteria-resistant. These non-CSA leather-lined boots have PUR midsole, thermo-urethane outsole, six-inch height, W width, 1¼-inch heel, pull-on closure, chisel toes, and 290 Degrees F heat rating.
These dress black, unisex women's size 10.5/men's size 8.5 Chelsea boots are made of full-grain weatherproof leather. They are water, oil, slip, chemical, and bacteria-resistant. The non-CSA boots have a PUR midsole, thermo-urethane outsole, six-inch height, W width, 1¼-inch heel, pull-on closure, chisel toe, and 290 Degrees F heat rating.
These dress black, unisex women's size 10.5/men's size 8.5 Chelsea boots are made of full-grain weatherproof leather. They are water, oil, slip, chemical, and bacteria-resistant. The non-CSA boots have a PUR midsole, thermo-urethane outsole, six-inch height, W width, 1¼-inch heel, pull-on closure, chisel toe, and 290 Degrees F heat rating.
These Dress black, unisex women's size 11.5/men's size 9.5 Chelsea boots are made of full-grain weatherproof leather. They are water, oil, slip, and bacteria-resistant. These non-CSA leather-lined boots have a PUR midsole, thermo-urethane outsole, six-inch height, W width, 1¼-inch heel, pull-on closure, chisel toes, and a heat rating of 290 Degrees F.
These Dress black, unisex women's size 11.5/men's size 9.5 Chelsea boots are made of full-grain weatherproof leather. They are water, oil, slip, and bacteria-resistant. These non-CSA leather-lined boots have a PUR midsole, thermo-urethane outsole, six-inch height, W width, 1¼-inch heel, pull-on closure, chisel toes, and a heat rating of 290 Degrees F.
These dress black, men's size 10 Chelsea boots are made of full-grain weatherproof leather. They are water, oil, slip, chemical, and bacteria-resistant. The non-CSA leather-lined boots have polyurethane midsole, thermo-urethane outsole, six-inch height, W width, 1¼-inch defined heel, pull-on closure, chisel toe, and 290 Degrees F heat rating.
These dress black, men's size 10 Chelsea boots are made of full-grain weatherproof leather. They are water, oil, slip, chemical, and bacteria-resistant. The non-CSA leather-lined boots have polyurethane midsole, thermo-urethane outsole, six-inch height, W width, 1¼-inch defined heel, pull-on closure, chisel toe, and 290 Degrees F heat rating.
These Dress black, men's size 10.5 Chelsea boots are made of full-grain weatherproof leather. They are water, oil, slip, chemical, and bacteria-resistant. These non-CSA leather-lined boots have polyurethane midsole, thermo-urethane outsole, six-inch height, W width, 1¼-inch defined heel, pull-on closure, chisel toes, and 290 Degrees F heat rating.
These Dress black, men's size 10.5 Chelsea boots are made of full-grain weatherproof leather. They are water, oil, slip, chemical, and bacteria-resistant. These non-CSA leather-lined boots have polyurethane midsole, thermo-urethane outsole, six-inch height, W width, 1¼-inch defined heel, pull-on closure, chisel toes, and 290 Degrees F heat rating.
These dress black, men's size 11 Chelsea boots are made of full-grain weatherproof leather. They are water, oil, slip, chemical, and bacteria-resistant. The non-CSA leather-lined boots have polyurethane midsole, thermo-urethane outsole, six-inch height, W width, 1¼-inch defined heel, pull-on closure, chisel toe, and 290 Degrees F heat rating.
These dress black, men's size 11 Chelsea boots are made of full-grain weatherproof leather. They are water, oil, slip, chemical, and bacteria-resistant. The non-CSA leather-lined boots have polyurethane midsole, thermo-urethane outsole, six-inch height, W width, 1¼-inch defined heel, pull-on closure, chisel toe, and 290 Degrees F heat rating.
These Classic black, unisex women's size 11.5/men's size 9.5 Chelsea boots are made of full-grain weatherproof leather. They are water, slip, chemical, and bacteria-resistant. These non-CSA leather-lined boots have PUR midsole, thermo-urethane outsole, six-inch height, W width, 1¼-inch heel, pull-on closure, round toes, and 290 Degrees F heat rating.
These Classic black, unisex women's size 11.5/men's size 9.5 Chelsea boots are made of full-grain weatherproof leather. They are water, slip, chemical, and bacteria-resistant. These non-CSA leather-lined boots have PUR midsole, thermo-urethane outsole, six-inch height, W width, 1¼-inch heel, pull-on closure, round toes, and 290 Degrees F heat rating.
These Classic black, women's size 7 Chelsea boots are made of full-grain weatherproof leather. They are water, oil, slip, chemical, and bacteria-resistant. These non-CSA leather-lined boots have polyurethane midsole, thermo-urethane outsole, six-inch height, W width, 1¼-inch defined heel, pull-on closure, round toes, and 290 Degrees F heat rating.
These Classic black, women's size 7 Chelsea boots are made of full-grain weatherproof leather. They are water, oil, slip, chemical, and bacteria-resistant. These non-CSA leather-lined boots have polyurethane midsole, thermo-urethane outsole, six-inch height, W width, 1¼-inch defined heel, pull-on closure, round toes, and 290 Degrees F heat rating.
These Classic black, men's size 10 Chelsea boots are made of full-grain weatherproof leather. They are water, oil, slip, chemical, and bacteria-resistant. The non-CSA leather-lined boots have polyurethane midsole, thermo-urethane outsole, six-inch height, W width, 1¼-inch defined heel, pull-on closure, round toe, and 290 Degrees F heat rating.
These Classic black, men's size 10 Chelsea boots are made of full-grain weatherproof leather. They are water, oil, slip, chemical, and bacteria-resistant. The non-CSA leather-lined boots have polyurethane midsole, thermo-urethane outsole, six-inch height, W width, 1¼-inch defined heel, pull-on closure, round toe, and 290 Degrees F heat rating.
These Dress black, unisex women's size 10/men's size 8 Chelsea boots are made of full-grain weatherproof leather. They are water, oil, slip, chemical, and bacteria-resistant. These non-CSA leather-lined boots have PUR midsole, thermo-urethane outsole, six-inch height, W width, 1¼-inch heel, pull-on closure, chisel toes, and 290 Degrees F heat rating.
These Dress black, unisex women's size 10/men's size 8 Chelsea boots are made of full-grain weatherproof leather. They are water, oil, slip, chemical, and bacteria-resistant. These non-CSA leather-lined boots have PUR midsole, thermo-urethane outsole, six-inch height, W width, 1¼-inch heel, pull-on closure, chisel toes, and 290 Degrees F heat rating.
These Dress black, men's size 11.5 Chelsea boots are made of full-grain weatherproof leather. They are water, oil, slip, chemical, and bacteria-resistant. These non-CSA leather-lined boots have polyurethane midsole, thermo-urethane outsole, six-inch height, W width, 1¼-inch defined heel, pull-on closure, chisel toes, and 290 Degrees F heat rating.
These Dress black, men's size 11.5 Chelsea boots are made of full-grain weatherproof leather. They are water, oil, slip, chemical, and bacteria-resistant. These non-CSA leather-lined boots have polyurethane midsole, thermo-urethane outsole, six-inch height, W width, 1¼-inch defined heel, pull-on closure, chisel toes, and 290 Degrees F heat rating.
These Classic black, unisex women's size 9/men's size 7 Chelsea boots are made of full-grain weatherproof leather. They are water, oil, slip, chemical, and bacteria-resistant. These non-CSA leather-lined boots have PUR midsole, thermo-urethane outsole, six-inch height, W width, 1¼-inch heel, pull-on closure, round toes, and 290 Degrees F heat rating.
These Classic black, unisex women's size 9/men's size 7 Chelsea boots are made of full-grain weatherproof leather. They are water, oil, slip, chemical, and bacteria-resistant. These non-CSA leather-lined boots have PUR midsole, thermo-urethane outsole, six-inch height, W width, 1¼-inch heel, pull-on closure, round toes, and 290 Degrees F heat rating.
These Classic black, unisex women's size 8.5/men's size 6.5 Chelsea boots are made of full-grain weatherproof leather. They are water, slip, chemical, and bacteria-resistant. These non-CSA leather-lined boots have a PUR midsole, thermo-urethane outsole, six-inch height, W width, 1¼-inch heel, pull-on closure, round toes, and 290 Degrees F heat rating.
These Classic black, unisex women's size 8.5/men's size 6.5 Chelsea boots are made of full-grain weatherproof leather. They are water, slip, chemical, and bacteria-resistant. These non-CSA leather-lined boots have a PUR midsole, thermo-urethane outsole, six-inch height, W width, 1¼-inch heel, pull-on closure, round toes, and 290 Degrees F heat rating.
These Classic black, unisex women's size 10/men's size 8 Chelsea boots are made of full-grain weatherproof leather. They are water/oil/slip/chemical, and bacteria-resistant. These non-CSA leather-lined boots have a PUR midsole, thermo-urethane outsole, six-inch height, W width, 1¼-inch heel, pull-on closure, round toes, and 290 Degrees F heat rating.
These Classic black, unisex women's size 10/men's size 8 Chelsea boots are made of full-grain weatherproof leather. They are water/oil/slip/chemical, and bacteria-resistant. These non-CSA leather-lined boots have a PUR midsole, thermo-urethane outsole, six-inch height, W width, 1¼-inch heel, pull-on closure, round toes, and 290 Degrees F heat rating.
These dress black, women's size 7 Chelsea boots are made of full-grain weatherproof leather. They are water, oil, slip, chemical, and bacteria-resistant. The non-CSA leather-lined boots have polyurethane midsole, thermo-urethane outsole, six-inch height, W width, 1¼-inch defined heel, pull-on closure, chisel toe, and 290 Degrees F heat rating.
These dress black, women's size 7 Chelsea boots are made of full-grain weatherproof leather. They are water, oil, slip, chemical, and bacteria-resistant. The non-CSA leather-lined boots have polyurethane midsole, thermo-urethane outsole, six-inch height, W width, 1¼-inch defined heel, pull-on closure, chisel toe, and 290 Degrees F heat rating.
These dress black, women's size 8/men's size 6 Chelsea boots are made of full-grain weatherproof leather. They are water, oil, slip, chemical, and bacteria-resistant. The non-CSA leather-lined boots have a PUR midsole, thermo-urethane outsole, six-inch height, W width, 1¼-inch heel, pull-on closure, chisel toes, and 290 Degrees F heat rating.
These dress black, women's size 8/men's size 6 Chelsea boots are made of full-grain weatherproof leather. They are water, oil, slip, chemical, and bacteria-resistant. The non-CSA leather-lined boots have a PUR midsole, thermo-urethane outsole, six-inch height, W width, 1¼-inch heel, pull-on closure, chisel toes, and 290 Degrees F heat rating.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.