CHELSEA UNISEX BOOTS, SZ 10.5/8.5, LEATHER/PUR, BLACK, 6 IN H, NON-CSA, 290 ° F
CHELSEA UNISEX BOOTS, SZ 10.5/8.5, LEATHER/PUR, BLACK, 6 IN H, NON-CSA, 290 ° F
BLUNDSTONE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These dress black, unisex women's size 10.5/men's size 8.5 Chelsea boots are made of full-grain weatherproof leather. They are water, oil, slip, chemical, and bacteria-resistant. The non-CSA boots have a PUR midsole, thermo-urethane outsole, six-inch height, W width, 1¼-inch heel, pull-on closure, chisel toe, and 290 Degrees F heat rating.
Technical Specs
Item Work Boots
Chemical Resisting Sole Yes
Gender Unisex
Non-Marking Sole Yes
Oil Resisting Sole Yes
Conductive No
Size 8.5
Style Number 68
Metal Chip Resisting Sole No
For Outdoor Traction Yes
Midsole Material Polyurethane
Outsole Material Thermo-Urethane
Shank Material Steel
Wide Toe Cap Yes
Boot Height 6 in
CSA Footwear Standard No
Footwear Construction Type Direct Attached
Footwear Shank Type Steel
Footwear Style Chelsea Boot
Heel Height 1 1/4 in
Height 6 in
Max. Heat Rating 290 Degrees F
Predominant Footwear Colour Black
Safety Criteria Slip-Resistance
SATRA Rating- Heel Slip on Quarry Tile Quarry Tiles (Wet): 0.4, Quarry Tiles (Dry): 0.4
Slip-Resistance Rating (Mark II Test Values) Clay Quarry Tiles (Wet): 0.4, Clay Quarry Tiles (Dry): 0.4
Upper Boot Material Leather
Upper Material Description Full-Grain, Water-Resistant Leather
Metatarsal Guard None
Colour Black
Non Metallic Upper Yes
Completely Non Metallic No
Electrical Hazard Rated Yes
Puncture Resistant Insole No
Static Dissipative No
Manufacturers Suggested Sole Slip Rating Better
Waterproof No
Liner Material Leather
Ninety Degree Heel Yes
Removable Insole Yes
Toe Shape Chisel
Upper Material Leather
Chain Saw Cut Resistant No
Footwear Closure Type Pull-On
Footwear Shank Yes
Footwear Sole Pattern Lightweight Dual Density
Heat Resistant No
Heel Style Defined
Laces Colour None
Metatarsal Guard Style None
Resists Hydrolysis, Microbial Attack
SATRA Rating- Forefoot Slip on Quarry Tile Quarry Tiles (Wet): 0.4, Quarry Tiles (Dry): 0.4
Slip Resistant Yes
Toe Type Leather
Upper Colour Black
Waterproof Type Water Resistant
Country of Origin Viet Nam
(subject to change)