Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This whole house fan includes 1 inch x 4 inch wooden plenum box, 12 hour timer, rubber mounting gasket, and is made of steel. It measures 40 inch width, 40 inch height, 15 inch depth, and it is not speed controllable. This whole house fan has a 1-year manufacturer's warranty, it has one phase, 60 Hz, is ceiling mountable, has two speeds, a powder coated finish, it is belt driven, has ball bearings, 10,600 cfm air flow, 850 watts, and ½ horsepower, and 8.2 Amps.
Spécifications techniques
ItemWhole House Fan
Quiet DesignNo Quiet Design
Nameplate Voltage115V AC
Blade Diameter36 in
Maximum Airflow10,600 cfm
Wattage850 W
Rough Opening TypeSquare
High-Efficiency MotorNo High-Efficiency Motor
Blade MaterialSteel
StandardsUL Listed
For Cut-Out Width40 in
Bearing TypeBall Bearing
Control TypeSwitch
Exhaust Airflow @ 0.000 in SP10,600 cfm
Fan StyleWhole-House
Frame MaterialSteel
Free Area16 sq ft
Full Load Current8.2 A
Includes1 in x 4 in Wooden Plenum Box, 12 Hour Timer, Rubber Mounting Gasket
Includes GrillGrill Not Included
Manufacturer Warranty Length1 yr
Motor EnclosureOpen Dripproof
Motor Speed415 RPM
Mounting OrientationHorizontal
Noise Level @ 0.100 in SP @ 5 ft11.3 sones
Number of Shutters0
Overall Height40 in
Phase1
Vent DesignDuctless
Mounting LocationCeiling
Number of Speeds2
Speed ControllableSpeed Controllable
Drive TypeBelt Drive
Maximum Noise Level12 sones
Coverage Area2,500 sq ft
For High-Static Pressure ApplicationsNot For High-Static Pressure Applications
Number of Blades4
Housing MaterialSteel
For Cut-Out Height40 in
AssembledAssembled
Blade FinishPowder Coated
Electrical ConnectionHardwired
Exhaust Airflow @ 0.100 in SP8,900 cfm
Frame FinishPowder Coated
Frame Thickness1 in
Frequency60 Hz
Housing FinishPowder Coated
Includes DehumidistatDehumidistat Not Included
Includes MotorMotor Included
Maximum Coverage Area2,500 sq ft
Motor Horsepower1/2 hp
Motor TypeSplit-Phase
Noise Level @ 0.000 in SP @ 5 ft12 sones
Number of Fans1
Overall Depth15 in
Overall Width40 in
Profile Height FamilyHigh
Ventilation TypeExhaust
Pays d’origineUnited States
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
: $255.76
/ CHAQUE
Droit de manutention écologique:
Droit de manutention écologique
:
Prix Web
Si vous avez un Nom d’utilisateur, connectez-vous pour voir le prix spécifique à votre compte. Votre prix peut être différent du prix affiché.
: $206.12
/ CHAQUE
Droit de manutention écologique:
Droit de manutention écologique
: