MEN'S WELDING JACKET, 2 OZ PIGSKIN, BLACK, SNAPS, POCKETS, XL, 30 IN L
MEN'S WELDING JACKET, 2 OZ PIGSKIN, BLACK, SNAPS, POCKETS, XL, 30 IN L
MILLER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Provides maximum protection from heat, sparks and other extreme elements. Premium leather with a satin lining for comfort. Expandable leather strategically placed for added mobility. Tapered athletic cut for improved fit. Sewn with Kevlar(R) thread, adding structural durability at each seam.
Technical Specs
Item Welding Jacket
Closure Type Snap
Fabric Weight 2 oz
Heat Protection Type Flames
Includes Soapstone Pocket No
Lining Material Satin
Number of Inside Pockets 1
Size XL
Welding Jacket Style Leather
ANSI Class Not Rated
Colour Black
Gender Men's
High-Visibility No
Length 30 in
Material Pigskin
Number of Outside Pockets 1
Total Number of Pockets 2
Garment Type Jacket
Country of Origin China
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$229.04
/ each
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$228.72
/ each
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$190.80
/ each