WELDING JACKET, FULL, SIZE XL/29 IN L, BROWN, LEATHER
WELDING JACKET, FULL, SIZE XL/29 IN L, BROWN, LEATHER
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This brown, full welding jacket is made of split cowhide leather and features metal snap closures, a leather collar with snaps, an inside pocket, underarm gussets, back ties, and welted seams. It is size X-large and 29 inches in length.
Technical Specs
Item Welding Jacket
Material Leather
Welding Jacket Style 64-1-650
Closure Type Snap
Size XL
Garment Type Welding Jacket
Country of Origin Sri Lanka
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$228.72
/ each
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$190.80
/ each
MILLER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$536.25
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$165.73
/ each