Product ITEM is unavailable. See products from the same category below.
Welding Jackets
Welding jackets protect workers from sparks, spatter, slag, and flame. Garments are made from leather, cotton, or composite materials that resist burning and melting. Jackets cover the arms and torso, extending to the hip.
This brown welding jacket is size X-large and is made out of cowhide leather. It has three pockets and features a vented back and vented underarms. Welding jackets protect against sparks, spatter, slag, and flame. Garments are made from leather, cotton, or composite materials that resist burning and melting.
This brown welding jacket is size X-large and is made out of cowhide leather. It has three pockets and features a vented back and vented underarms. Welding jackets protect against sparks, spatter, slag, and flame. Garments are made from leather, cotton, or composite materials that resist burning and melting.
This brown welding jacket is size medium and is made out of cowhide leather. It has three pockets and features a vented back and vented underarms. Welding jackets protect against sparks, spatter, slag, and flame. Garments are made from leather, cotton, or composite materials that resist burning and melting.
This brown welding jacket is size medium and is made out of cowhide leather. It has three pockets and features a vented back and vented underarms. Welding jackets protect against sparks, spatter, slag, and flame. Garments are made from leather, cotton, or composite materials that resist burning and melting.
This brown welding jacket is size large and is made out of cowhide leather. It has three pockets and features a vented back and vented underarms. Welding jackets protect against sparks, spatter, slag, and flame. Garments are made from leather, cotton, or composite materials that resist burning and melting.
This brown welding jacket is size large and is made out of cowhide leather. It has three pockets and features a vented back and vented underarms. Welding jackets protect against sparks, spatter, slag, and flame. Garments are made from leather, cotton, or composite materials that resist burning and melting.
This size X-large, full welding jacket is made of heavy-weight split cowhide for a comfortable, durable fit. It features metal snap closures, a leather collar with snaps, Kevlar stitching, underarm gussets, and reinforced, riveted seams.
This size X-large, full welding jacket is made of heavy-weight split cowhide for a comfortable, durable fit. It features metal snap closures, a leather collar with snaps, Kevlar stitching, underarm gussets, and reinforced, riveted seams.
Orange 9 oz. flame retardant cotton welding jackets feature flame retardant silver reflective stripes for added visibility. Provides economical protection in light-duty welding applications. Maintains flame resistance for as many as 50 home or 25 commercial washings. Size: Large.
Orange 9 oz. flame retardant cotton welding jackets feature flame retardant silver reflective stripes for added visibility. Provides economical protection in light-duty welding applications. Maintains flame resistance for as many as 50 home or 25 commercial washings. Size: Large.
100% INDURA(R) flame-resistant cotton, guaranteed flame-resistant for the life of the jacket. Easy-access slash-front pockets, "fold-in" sleeve snaps for better fit around the wrist and soapstone pockets on both sleeves. Comfortable fabric and fit for easy mobility. Nomex(R) flame-resistant thread.
100% INDURA(R) flame-resistant cotton, guaranteed flame-resistant for the life of the jacket. Easy-access slash-front pockets, "fold-in" sleeve snaps for better fit around the wrist and soapstone pockets on both sleeves. Comfortable fabric and fit for easy mobility. Nomex(R) flame-resistant thread.
WeldLite(TM) Plus jackets with leather sleeves. Snap front and wrist closure. Inside pocket. Unique flame retardant safety orange cotton jackets feature brown leather sleeves for an added level of arm protection from welding sparks and spatter. Cooler, lighter and less expensive than full leather.
WeldLite(TM) Plus jackets with leather sleeves. Snap front and wrist closure. Inside pocket. Unique flame retardant safety orange cotton jackets feature brown leather sleeves for an added level of arm protection from welding sparks and spatter. Cooler, lighter and less expensive than full leather.
This size large, full welding jacket is made of heavy-weight split cowhide for a comfortable, durable fit. It features metal snap closures, a leather collar with snaps, Kevlar stitching, underarm gussets, and reinforced, riveted seams.
This size large, full welding jacket is made of heavy-weight split cowhide for a comfortable, durable fit. It features metal snap closures, a leather collar with snaps, Kevlar stitching, underarm gussets, and reinforced, riveted seams.
Orange 9 oz. flame retardant cotton welding jackets feature flame retardant silver reflective stripes for added visibility. Provides economical protection in light-duty welding applications. Maintains flame resistance for as many as 50 home or 25 commercial washings. Size: X-Large.
Orange 9 oz. flame retardant cotton welding jackets feature flame retardant silver reflective stripes for added visibility. Provides economical protection in light-duty welding applications. Maintains flame resistance for as many as 50 home or 25 commercial washings. Size: X-Large.
WeldLite(TM) safety orange jackets. Orange 9 oz. flame retardant cotton jackets address both the need for visibility and for light-duty protection against welding sparks and spatter. Maintains flame resistance for as many as 25 commercial washings. Size: Large, length 30 inches.
WeldLite(TM) safety orange jackets. Orange 9 oz. flame retardant cotton jackets address both the need for visibility and for light-duty protection against welding sparks and spatter. Maintains flame resistance for as many as 25 commercial washings. Size: Large, length 30 inches.
100% INDURA(R) flame-resistant cotton, guaranteed flame-resistant for the life of the jacket. Easy-access slash-front pockets, "fold-in" sleeve snaps for better fit around the wrist and soapstone pockets on both sleeves. Comfortable fabric and fit for easy mobility. Nomex(R) flame-resistant thread.
100% INDURA(R) flame-resistant cotton, guaranteed flame-resistant for the life of the jacket. Easy-access slash-front pockets, "fold-in" sleeve snaps for better fit around the wrist and soapstone pockets on both sleeves. Comfortable fabric and fit for easy mobility. Nomex(R) flame-resistant thread.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.