WELDING JACKET, COWHIDE, BROWN, SNAPS, 3 POCKETS, M, VENTED BACK/UNDERARMS, 30 IN
WELDING JACKET, COWHIDE, BROWN, SNAPS, 3 POCKETS, M, VENTED BACK/UNDERARMS, 30 IN
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This brown welding jacket is size medium and is made out of cowhide leather. It has three pockets and features a vented back and vented underarms. Welding jackets protect against sparks, spatter, slag, and flame. Garments are made from leather, cotton, or composite materials that resist burning and melting.
Technical Specs
Item Welding Jacket
Colour Brown
Length 30 in
Number of Inside Pockets 1
Size M
Welding Jacket Style Leather
Garment Type Jacket
Closure Type Snap
High-Visibility No
Material Cowhide
Number of Outside Pockets 2
Total Number of Pockets 3
Breathability Features Vented Back, Vented Underarms
Country of Origin India
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$134.77
/ EACH
Related Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$92.46
/ EACH
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.01
/ EACH