!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 13¼ IN WHEEL, 2,366 CFM

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 13¼ IN WHEEL, 2,366 CFM

DAYTON

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 13¼ IN WHEEL, 2,366 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 13¼ IN WHEEL, 2,366 CFM

CENTRIFUGAL UPBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 13¼ IN WHEEL, 2,366 CFM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,616.15 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN4HZ45
  • Mfr. Model # 4HZ45
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1874
  • Shipping Weight 61.0 lbs

Technical Specs

  • ItemCentrifugal Upblast Roof Exhaust Fan
  • Drive TypeDirect Drive
  • Base Width22 in
  • Base ShapeSquare
  • Exhaust Airflow @ 0.000 in SP2,366 cfm
  • Phase1
  • AssemblyAssembled
  • Housing MaterialAluminum
  • High-Efficiency MotorNo High-Efficiency Motor
  • Includes MotorMotor Included
  • Motor LocationOut of Airstream
  • Motor EnclosureOpen Dripproof
  • Speed ControllableSpeed Not Controllable
  • Overall Height30 in
  • Base Height1.8 in
  • Current7.0/3.5 A
  • Damper Size15 x 15 in
  • Exhaust Airflow @ 0.125 in SP2,305 cfm
  • Exhaust Airflow @ 0.375 in SP2,183 cfm
  • Frequency60 Hz
  • Housing Material FabricationSpun
  • IncludesNEMA 1 Junction Box
  • Maximum Fan Speed1,725 RPM
  • Mounting LocationRoof
  • Mount TypeRoof Curb
  • Overall Diameter24 7/8 in
  • Propeller Shaft Diameter1/2 in
  • Safety FeaturesFully Rolled Windband
  • Spark Resistant Construction TypeA
  • Wheel TypeBackward Inclined
  • Application Industrial and Commercial Buildings, Restaurants, Schools
  • For Air Type Kitchen Air
  • Base Length 22 in
  • Maximum Static Pressure 3/8 in wc
  • Nameplate Voltage 115/230V AC
  • Motor Horsepower 3/4 hp
  • Number of Speeds 1
  • Wheel Material Aluminum
  • For High-Static Pressure Applications Not For High-Static Pressure Applications
  • Includes Drive Package Drive Package Included
  • Exhaust Airflow @ 0.500 in SP 2,122 cfm
  • Maximum Inlet Air Temperature 300 Degrees F
  • Standards AMCA Sound and Air, UL/cUL 762
  • Airflow @ 0.000 in SP 2,366 cfm
  • Brake Horsepower 3/5 hp
  • Cutout Length 17.5 in
  • Electrical Connection Power Cord
  • Exhaust Airflow @ 0.250 in SP 2,244 cfm
  • Features Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design
  • Housing Length 24.9 in
  • Housing Width 24.9 in
  • Maximum Ambient Temperature 300 Degrees F
  • Motor Speed 1,725 RPM
  • Mounting Orientation Vertical
  • Overall Depth 25 1/2 in
  • Overall Width 24 7/8 in
  • Resistance Properties Spark Resistant
  • Sound Level 14.1 sones @ 1.500 in SP and 5 ft, 15.3 sones @ 1.250 in SP and 5 ft, 16.4 sones @ 1.000 in SP and 5 ft, 16.8 sones @ 0.875 in SP and 5 ft, 17.2 sones @ 0.750 in SP and 5 ft, 17.6 sones @ 0.625 in SP and 5 ft, 18.0 sones @ 0.500 in SP and 5 ft, 18.2 sones @ 0.375 in SP and 5 ft, 18.4 sones @ 0.250 in SP and 5 ft, 18.6 sones @ 0.125 in SP and 5 ft, 18.8 sones @ 0.000 in SP and 5 ft
  • Wheel Diameter 13 1/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list