!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY KNIFE, 6 IN OVERALL L, STAINLESS STEEL STANDARD TIP, TEXTURED, METAL

UTILITY KNIFE, 6 IN OVERALL L, STAINLESS STEEL STANDARD TIP, TEXTURED, METAL

PACIFIC HANDY CUTTER, INC

UTILITY KNIFE, 6 IN OVERALL L, STAINLESS STEEL STANDARD TIP, TEXTURED, METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
UTILITY KNIFE, 6 IN OVERALL L, STAINLESS STEEL STANDARD TIP, TEXTURED, METAL

UTILITY KNIFE, 6 IN OVERALL L, STAINLESS STEEL STANDARD TIP, TEXTURED, METAL

PACIFIC HANDY CUTTER, INC

Clearance Price :
$4.96 / each

Your Price : $9.92 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG8NN12
  • Mfr. Model # RSG-383
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 331
  • Shipping Weight 0.32 lbs

Product Details

This utility knife has a width of 2½ inch, and a length of 6 inch. The metal handle is green and has a contoured style/type. In addition, it is made of stainless steel and is tether ready. This utility knife is designed for: multipurpose use, boxes, plastic strapping and includes standard utility blade one blade.

Technical Specs

  • ItemUtility Knife
  • Blade TipStandard
  • Blade Projection Length1 in
  • Number of Blades Included1
  • Handle MaterialMetal
  • Hand OrientationAmbidextrous
  • Tether ReadyTether Ready
  • Blade Type IncludedUtility
  • Includes Pocket ClipPocket Clip Not Included
  • Overall Length6 in
  • Manufacturer Model Number of Included BladeSB-92
  • ApplicationMultipurpose
  • Blade OperationManual Retracting
  • Blade ShapeStraight
  • For Cutting CorkFor Cutting Cork
  • For Cutting LeatherFor Cutting Leather
  • For Cutting PlasticFor Cutting Plastic
  • IncludesStandard Utility Blade
  • Retractable BladeRetractable Blade
  • Blade Change Method Tools Needed
  • Blade Material Stainless Steel
  • Grip Type Textured
  • Number of Blades Stored 5
  • Handle Colour Green
  • Handle Style Contoured
  • Metal Detectable Metal Detectable
  • Other Material Applications Boxes, Plastic Strapping
  • Overall Thickness 0.5 in
  • Overall Width 2 1/2 in
  • Replaceable Blade Replaceable Blade
  • Blade Edge Type Plain
  • Blade Positions 3
  • For Cutting Cardboard For Cutting Cardboard
  • For Cutting Fabric Not For Cutting Fabric
  • For Cutting Paper For Cutting Paper
  • For Cutting Rubber For Cutting Rubber
  • Knife Type Retractable Utility Knife
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list