!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNION: CAST COPPER, CUP X MNPT, ¾ IN COPPER TUBE SIZE, FOR 7/8 IN X ¾ IN TUBE OD

UNION: CAST COPPER, CUP X MNPT, ¾ IN COPPER TUBE SIZE, FOR 7/8 IN X ¾ IN TUBE OD

APPROVED VENDOR

UNION: CAST COPPER, CUP X MNPT, ¾ IN COPPER TUBE SIZE, FOR 7/8 IN X ¾ IN TUBE OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNION: CAST COPPER, CUP X MNPT, ¾ IN COPPER TUBE SIZE, FOR 7/8 IN X ¾ IN TUBE OD

UNION: CAST COPPER, CUP X MNPT, ¾ IN COPPER TUBE SIZE, FOR 7/8 IN X ¾ IN TUBE OD

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM24W565
  • Mfr. Model # 24W565
  • UNSPSC # 40142320
  • CATALOGUE PAGE # 1756
  • Shipping Weight 0.432 lbs

Product Details

This union meets the standards for ANSI B16.18, has a length of 75.09 mm, a maximum operating pressure of 582 psi @ 100 Degrees F and is designed for the following applications: air and non-potable water. It has an operating temperature of -20 Degrees F to 400 Degrees F and is resistant to abrasion and is made of C84400-grade cast copper. In addition, it is a straight union.

Technical Specs

  • ItemUnion
  • Fitting Side A Connection TypeCup
  • Fitting Side A Copper Tube Size3/4 in
  • Fitting Side B Pipe Size3/4 in
  • Fitting Side B Tube Outer Diameter3/4 in
  • Maximum Operating Temperature400 Degrees F
  • StandardsANSI B16.18
  • Material GradeC84400
  • Overall Length75.09 mm
  • Application Air, Non-Potable Water
  • Fitting Side B Connection Type MNPT
  • Fitting Material Cast Copper
  • Fitting Side A Tube Outer Diameter 7/8 in
  • Maximum Operating Pressure 582 psi @ 100 Degrees F
  • Specific Fitting Shape Straight Union
  • Compatible Tube Material Copper
  • Minimum Operating Temperature -20 Degrees F
  • Resistance Properties Abrasion-Resistant
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list