!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Specific Fitting Shape
Flange Outside Diameter
Fitting Material
Maximum Operating Pressure
Maximum Operating Temperature
Includes Center Stop
Application
Standards

Sweat & Solder Tube Fittings

https://catalogue.grainger.ca/?hybris=true

656 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • NIBCO
  • CLOSE ROUGH ELBOW: WROT COPPER, CUP X CUP, ½ IN X ½ IN COPPER TUBE SIZE
  • Item # WWG5P051
  • Mfr. Model # 607.5
  • EHC: EHC :
  • This close rough elbow meets the standards for ASME B16.22, ASTM B75 Alloy C12200, ISO 9001, MSS SP-104, MSS SP-109, NFPA 99, NSF/ANSI 61, UL, has a maximum operating pressure of 722 psi @ 100 Degrees F and is designed for the following applications: air, gases, potable water. It has an operating temperature of 20 Degrees F to 400 Degrees F, is resistant to dezincification and is made of C12200-grade wrot copper. In addition, it is a 90 Degrees close rough elbow.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NIBCO
  • COUPLING WITH OUT STOP: WROT COPPER, CUP X CUP, ½ IN X ½ IN COPPER TUBE SIZE
  • Item # WWG5P207
  • Mfr. Model # 601 1/2
  • EHC: EHC :
  • This coupling without stop meets the standards for ASME B16.22, ASTM B75 Alloy C12200, ISO 9001, MSS SP-104, MSS SP-109, NFPA 99, NSF/ANSI 61, has a length of one inch, a maximum operating pressure of 722 psi @ 100 Degrees F and is designed for the following applications: air, gases, potable water. It has an operating temperature of 20 Degrees F to 400 Degrees F, is resistant to dezincification and is made of C12200-grade wrot copper. In addition, it is a straight coupling.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NIBCO
  • ADAPTER: WROT COPPER, CUP X MNPT, ½ IN COPPER TUBE SIZE, FOR ⅝ IN X ⅝ IN TUBE OD
  • Item # WWG1VLV5
  • Mfr. Model # 604 1/2
  • EHC: EHC :
  • This adapter meets the standards for ASME B16.22, ASTM B75 Alloy C12200, ISO 9001, MSS SP-104, NFPA 99, NSF/ANSI 61, UL, has a maximum operating pressure of 722 psi @ 100 Degrees F and is designed for the following applications: air, gases, potable water. It has an operating temperature of 20 Degrees F to 400 Degrees F, is resistant to dezincification and is made of C12200-grade wrot copper. In addition, it is a straight adapter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NIBCO
  • REDUCER: WROT COPPER, CUP X CUP, ⅝ IN X ½ IN COPPER TUBE SIZE, FOR ¾ IN X ⅝ IN TUBE OD
  • Item # WWG5P188
  • Mfr. Model # 600 5/8X1/2
  • EHC: EHC :
  • This reducer meets the standards for ASME B16.22, ASTM B75 Alloy C12200, ISO 9001, MSS SP-104, MSS SP-109, NFPA 99, NSF/ANSI 61, UL, has a maximum operating pressure of 631 psi @ 100 Degrees F and is designed for the following applications: air, gases, potable water. It has an operating temperature of 20 Degrees F to 400 Degrees F, is resistant to dezincification and is made of C12200-grade wrot copper. In addition, it is a straight reducing coupling.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NIBCO
  • REDUCER: WROT COPPER, CUP X CUP, ½ IN X ⅛ IN COPPER TUBE SIZE, FOR ⅝ IN X ¼ IN TUBE OD
  • Item # WWG1VLG7
  • Mfr. Model # 600R 1/2 1/8
  • EHC: EHC :
  • This reducer meets the standards for ASME B16.22, has a maximum operating pressure of 722 psi @ 100 Degrees F and is designed for the following applications: air and potable water. It has an operating temperature of 20 Degrees F to 400 Degrees F, is resistant to corrosion and is made of wrot copper. In addition, it is a straight reducing coupling.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NIBCO
  • TEE: WROT COPPER, CUP X CUP X CUP, ½ IN X ½ IN X ½ IN COPPER TUBE SIZE
  • Item # WWG5P098
  • Mfr. Model # 611 1/2
  • EHC: EHC :
  • This tee meets the standards for ASME/ANSI B16.22, has a maximum operating pressure of 722 psi @ 100 Degrees F and is designed for the following applications: potable water. It has an operating temperature of 20 Degrees F to 400 Degrees F, is resistant to dezincification and is made of wrot copper.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NIBCO
  • ADAPTER: WROT COPPER, CUP X FNPT, ½ IN COPPER TUBE SIZE, FOR ⅝ IN TUBE OD, ½ IN PIPE
  • Item # WWG5P015
  • Mfr. Model # 603 1/2
  • EHC: EHC :
  • This adapter meets the standards for ASME B16.22, ASTM B75 Alloy C12200, ISO 9001, MSS SP-104, NFPA 99, NSF/ANSI 61, has a maximum operating pressure of 722 psi @ 100 Degrees F and is designed for the following applications: air, gases, potable water. It has an operating temperature of 20 Degrees F to 400 Degrees F, is resistant to dezincification and is made of C12200-grade wrot copper. In addition, it is a straight adapter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NIBCO
  • COUPLING WITH STOP: WROT COPPER, CUP X CUP, ½ IN X ½ IN COPPER TUBE SIZE
  • Item # WWG39R489
  • Mfr. Model # 600RS 1/2
  • EHC: EHC :
  • This coupling with stop meets the standards for ASME B16.22, ASTM B75 Alloy C12200, ISO 9001, MSS SP-104, NFPA 99, NSF/ANSI 61, UL, has a maximum operating pressure of 577 psi @ 200 Degrees F and is designed for the following applications: air, gases, potable water. It has an operating temperature of 20 Degrees F to 400 Degrees F, is resistant to dezincification and is made of C12200-grade wrot copper. In addition, it is a straight coupling.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NIBCO
  • CLOSE ROUGH ELBOW: WROT COPPER, CUP X CUP, ¾ IN X ¾ IN COPPER TUBE SIZE
  • Item # WWG5P053
  • Mfr. Model # 607 3/4
  • EHC: EHC :
  • This close rough elbow meets the standards for ASME B16.22, ASTM B75 Alloy C12200, ISO 9001, MSS SP-104, MSS SP-109, NFPA 99, NSF/ANSI 61, UL, has a maximum operating pressure of 582 psi @ 100 Degrees F and is designed for the following applications: air, gases, potable water. It has an operating temperature of 20 Degrees F to 400 Degrees F, is resistant to dezincification and is made of C12200-grade wrot copper. In addition, it is a 90 Degrees close rough elbow.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NIBCO
  • ADAPTER: WROT COPPER, CUP X MNPT, ¾ IN COPPER TUBE SIZE, FOR 7/8 IN X 7/8 IN TUBE OD
  • Item # WWG1VLW1
  • Mfr. Model # 604 3/4
  • EHC: EHC :
  • This adapter meets the standards for ASME B16.22, ASTM B75 Alloy C12200, ISO 9001, MSS SP-104, NFPA 99, NSF/ANSI 61, UL, has a maximum operating pressure of 582 psi @ 100 Degrees F and is designed for the following applications: air, gases, potable water. It has an operating temperature of 20 Degrees F to 400 Degrees F, is resistant to dezincification and is made of C12200-grade wrot copper. In addition, it is a straight adapter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NIBCO
  • COUPLING WITH STOP: WROT COPPER, CUP X CUP, 1¼ IN X 1¼ IN COPPER TUBE SIZE
  • Item # WWG39R501
  • Mfr. Model # 600RS 11/4
  • EHC: EHC :
  • This coupling with stop meets the standards for ASME B16.22, ASTM B75 Alloy C12200, ISO 9001, MSS SP-104, NFPA 99, NSF/ANSI 61, UL, has a maximum operating pressure of 351 psi @ 200 Degrees F and is designed for the following applications: air, gases, potable water. It has an operating temperature of 20 Degrees F to 400 Degrees F, is resistant to dezincification and is made of C12200-grade wrot copper. In addition, it is a straight coupling.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NIBCO
  • CLOSE ROUGH ELBOW: WROT COPPER, CUP X CUP, ¼ IN X ¼ IN COPPER TUBE SIZE
  • Item # WWG5P049
  • Mfr. Model # U607 1/4
  • EHC: EHC :
  • This close rough elbow meets the standards for ASME B16.22, ASTM B75 Alloy C12200, ISO 9001, MSS SP-104, MSS SP-109, NFPA 99, NSF/ANSI 61, UL, has a maximum operating pressure of 912 psi @ 100 Degrees F and is designed for the following applications: air, gases, potable water. It has an operating temperature of 20 Degrees F to 400 Degrees F, is resistant to dezincification and is made of C12200-grade wrot copper. In addition, it is a 90 Degrees close rough elbow.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NIBCO
  • CAP: WROT COPPER, CUP, ½ IN COPPER TUBE SIZE, FOR ⅝ IN TUBE OUTSIDE DIAMETER
  • Item # WWG5P121
  • Mfr. Model # U617 1/2
  • EHC: EHC :
  • This cap meets the standards for ASME/ANSI B16.22, has a maximum operating pressure of 722 psi @ 100 Degrees F and is designed for the following applications: air and potable water. It has an operating temperature of 20 Degrees F to 400 Degrees F, is resistant to dezincification and is made of wrot copper. Plus, it has a Cup connection type.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NIBCO
  • ADAPTER: WROT COPPER, CUP X MNPT, 1 IN COPPER TUBE SIZE, FOR 1⅛ IN X 1⅛ IN TUBE OD
  • Item # WWG1VLW2
  • Mfr. Model # 604 1
  • EHC: EHC :
  • This adapter meets the standards for ASME B16.22, ASTM B75 Alloy C12200, ISO 9001, MSS SP-104, NFPA 99, NSF/ANSI 61, UL, has a maximum operating pressure of 494 psi @ 100 Degrees F and is designed for the following applications: air, gases, potable water. It has an operating temperature of 20 Degrees F to 400 Degrees F, is resistant to dezincification and is made of C12200-grade wrot copper. In addition, it is a straight adapter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NIBCO
  • ELBOW: WROT COPPER, CUP X CUP, ¾ IN X ¾ IN COPPER TUBE SIZE, FOR 7/8 IN X 7/8 IN TUBE OD
  • Item # WWG5P040
  • Mfr. Model # 606 3/4
  • EHC: EHC :
  • This elbow meets the standards for ASME B16.22, ASTM B75 Alloy C12200, ISO 9001, MSS SP-104, MSS SP-109, NFPA 99, NSF/ANSI 61, UL, has a maximum operating pressure of 582 psi @ 100 Degrees F and is designed for the following applications: air, gases, potable water. It has an operating temperature of 20 Degrees F to 400 Degrees F, is resistant to dezincification and is made of C12200-grade wrot copper. In addition, it is a 45 Degrees elbow.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • NIBCO
  • REDUCING TEE: WROT COPPER, CUP X CUP X CUP, ¾ IN X ¾ IN X ½ IN COPPER TUBE SIZE
  • Item # WWG5P102
  • Mfr. Model # 611 3/4X3/4X1/2
  • EHC: EHC :
  • This reducing tee meets the standards for ASME/ANSI B16.22, has a maximum operating pressure of 494 psi @ 100 Degrees F and is designed for the following applications: potable water. It has an operating temperature of 20 Degrees F to 400 Degrees F, is resistant to dezincification and is made of wrot copper.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list