LONG RADIUS ELBOW: WROT COPPER, CUP X CUP, ¾ IN X ¾ IN COPPER TUBE SIZE
LONG RADIUS ELBOW: WROT COPPER, CUP X CUP, ¾ IN X ¾ IN COPPER TUBE SIZE
NIBCO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This long radius elbow meets the standards for ASME B16.22, ASTM B75 Alloy C12200, ISO 9001, MSS SP-104, NFPA 99, NSF/ANSI 61, UL, has a maximum operating pressure of 582 psi @ 100 Degrees F and is designed for the following applications: air, gases, potable water. It has an operating temperature of 20 Degrees F to 400 Degrees F, is resistant to dezincification and is made of C12200-grade wrot copper. In addition, it is a 90 Degrees long radius elbow.
Technical Specs
Item Long Radius Elbow
Fitting Side A Connection Type Cup
Fitting Side A Copper Tube Size 3/4 in
Fitting Material Wrot Copper
Fitting Side B Tube Outer Diameter 7/8 in
Maximum Operating Temperature 400 Degrees F
Standards ASME B16.22, ASTM B75 Alloy C12200, ISO 9001, MSS SP-104, NFPA 99, Pamphlet G4.1, Third-Party Certified 372, Third-Party Certified NSF/ANSI 61, UL 207
Minimum Operating Temperature 20 Degrees F
Application Air, Gases, Potable Water
Fitting Side B Connection Type Cup
Fitting Side B Copper Tube Size 3/4 in
Fitting Side A Tube Outer Diameter 7/8 in
Maximum Operating Pressure 582 psi @ 100 Degrees F
Specific Fitting Shape 90 Degrees Long Radius Elbow
Material Grade C12200
Resistance Properties Dezincification-Resistant
Country of Origin United States
(subject to change)
Related Products
NIBCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.01
/ each