!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UNION: CAST COPPER, CUP X CUP, 1½ IN X 1½ IN COPPER TUBE SIZE, FOR 1 ⅝ IN X 1 ⅝ IN TUBE OD

UNION: CAST COPPER, CUP X CUP, 1½ IN X 1½ IN COPPER TUBE SIZE, FOR 1 ⅝ IN X 1 ⅝ IN TUBE OD

NIBCO

UNION: CAST COPPER, CUP X CUP, 1½ IN X 1½ IN COPPER TUBE SIZE, FOR 1 ⅝ IN X 1 ⅝ IN TUBE OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNION: CAST COPPER, CUP X CUP, 1½ IN X 1½ IN COPPER TUBE SIZE, FOR 1 ⅝ IN X 1 ⅝ IN TUBE OD

UNION: CAST COPPER, CUP X CUP, 1½ IN X 1½ IN COPPER TUBE SIZE, FOR 1 ⅝ IN X 1 ⅝ IN TUBE OD

NIBCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $88.39 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5P166
  • Mfr. Model # C733 11/2
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

This union meets the standards for ASME B16.18, ASTM B584 Alloy C84400, ISO 9001, has a maximum operating pressure of 408 psi @ 100 Degrees F and is designed for the following applications: air and non-potable water. It has an operating temperature of 20 Degrees F to 400 Degrees F, is resistant to dezincification and is made of C84400-grade cast copper. In addition, it is a straight union.

Technical Specs

  • ItemUnion
  • Fitting Side A Connection TypeCup
  • Fitting Side A Copper Tube Size1 1/2 in
  • Fitting MaterialCast Copper
  • Fitting Side B Tube Outer Diameter1 5/8 in
  • Maximum Operating Temperature400 Degrees F
  • StandardsASME B16.18, ASTM B584 Alloy C84400, ISO 9001
  • Minimum Operating Temperature20 Degrees F
  • Application Air, Non-Potable Water
  • Fitting Side B Connection Type Cup
  • Fitting Side B Copper Tube Size 1 1/2 in
  • Fitting Side A Tube Outer Diameter 1 5/8 in
  • Maximum Operating Pressure 408 psi @ 100 Degrees F
  • Specific Fitting Shape Straight Union
  • Material Grade C84400
  • Resistance Properties Dezincification-Resistant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list