ROLLING AND CANTILEVER LADDER, BLUE, 78 IN H, STEEL, ENAMEL FINISH, ASSEMBLED
ROLLING AND CANTILEVER LADDER, BLUE, 78 IN H, STEEL, ENAMEL FINISH, ASSEMBLED
KLETON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This rolling and cantilever ladder measures 78 inch height and is blue with an enamel finish/coating. Plus, it is made out of steel. This rolling and cantilever ladder meets the standards for ANSI A14.7.
Technical Specs
Item Trailer Access Rolling Ladder with Rails
Colour Blue
Ladder Type Rolling Trailer Access
Material Steel
Overall Depth 40"
Platform Depth 16"
Weight 78 lbs.
Folding No
Handrail Type Tubular
Step Depth 8"
Assembly Assembled
Includes Handrails Yes
Load Capacity - Maximum 300lbs.
Number of Steps 4
Overall Height 78 in
Platform Height 37"
Step Width 22"
Casters Included Yes
Standards Meets ANSI Standard A14.7
Finish Polyurethane
Country of Origin Canada
(subject to change)
Alternate Products
TRI-ARC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$467.31
/ each