!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROLLING LADDER, 3.3 FT PLATFORM H, UNASSEMBLED, NO LOCKING MECHANISM, STEEL

ROLLING LADDER, 3.3 FT PLATFORM H, UNASSEMBLED, NO LOCKING MECHANISM, STEEL

TRI-ARC

ROLLING LADDER, 3.3 FT PLATFORM H, UNASSEMBLED, NO LOCKING MECHANISM, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROLLING LADDER, 3.3 FT PLATFORM H, UNASSEMBLED, NO LOCKING MECHANISM, STEEL

ROLLING LADDER, 3.3 FT PLATFORM H, UNASSEMBLED, NO LOCKING MECHANISM, STEEL

TRI-ARC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $467.31 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4RCT6
  • Mfr. Model # KDMF104166
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.0 lbs

Product Details

This rolling and cantilever ladder measures 5 feet height x 34 inch depth and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has a 450-pound load capacity and weighs 92 pounds. This rolling and cantilever ladder meets the standards for ANSI and CCOHS.

Technical Specs

  • ItemRolling And Cantilever Ladder
  • Base Length34 in
  • Climbing Angle56 Degrees
  • Handrail Height2 ft
  • Ladder TypeTilt and Roll Ladder
  • MaterialSteel
  • Overall Depth34 in
  • Platform Depth10 in
  • Platform Width16 in
  • Weight92 lb
  • FoldingFoldable
  • Casters Included(2) Rigid
  • StandardsANSI, CCOHS Compliant
  • Step Depth7 in
  • Assembly Unassembled
  • Base Width 21 in
  • Colour Grey
  • Includes Handrails Handrails Included
  • Load Capacity - Maximum 450 lb
  • Number of Steps 4
  • Overall Height 5 ft
  • Platform Height 3 ft
  • Tread Type Perforated
  • Step Width 16 in
  • Locking Mechanism No Locking Mechanism
  • Handrail Type Double Handrails
  • Reach Height - Maximum 10 ft
  • Finish Powder Coated
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list