THUMBSWITCH SAFETY AIR GUN
THUMBSWITCH SAFETY AIR GUN
GUARDAIR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Compact safety air gun features venturi nozzle, durable cast aluminum body, cushioned actuator and built-in hanger for easy storage.
Technical Specs
- ItemAir Gun
- Nozzle Length7/16 in
- NozzleVenturi
- OSHA Pressure CompliantYes
- Body MaterialCast Zinc
- Air Inlet GenderFemale
- Vacuum Gun Nozzle TypeVanturi
- Air Inlet1/4 in FNPT
- IncludesBrass Venturi Nozzle, Hanging Hook
- TriggerThumb Switch
- Number of Nozzles Included 1
- Nozzle Tip Material Brass
- Sound Level 104 dBA
- Output Thrust 0.6 lb
- Air Inlet Size 1/4 in
- Air Inlet Type FNPT
- Air Consumption 8 cfm
- Application Ideal for Blowing Off Equipment After Use
- Standards OSHA
- Country of Origin China
(subject to change)
Alternate Products
-
GUARDAIR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.96
/ EACH
-
GUARDAIR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.86
/ EACH
-
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.37
/ EACH
-
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.17
/ EACH
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.59
/ EACH