!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Item
Air Gun Body Style
Number of Nozzles Included
Nozzle Length
Nozzle Tip Material
Nozzle Angle
Nozzle Features
Nozzle
Air Flow Pattern
Sound Level
OSHA Pressure Compliant
Output Thrust
Body Material
Air Inlet Size
Air Inlet Gender
Air Inlet Type
Pistol Grip Trigger Length
Chip Guard Included
Tool Brand
Vacuum Gun Nozzle Type
Collection Bag Included
Air Consumption
Air Outlet Size
Maximum Inlet Pressure

Air-Powered Guns

https://catalogue.grainger.ca/?hybris=true

327 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • TOPRING
  • AIR PRO BLOW GUN, LEVER, 150 PSI, 1/4 IN FNPT INLET, RED, STAINLESS STEEL
  • Item # TOP60.387
  • Mfr. Model # 60.387
  • EHC: EHC :
  • This air-pro blowgun has a safety tip, a maximum operating pressure of 150 PSI, and an inlet size of 1/4 inches FNPT. It is red, made from stainless steel, and has a lever trigger. This blowgun is used to clear chips and splinters, clean parts and equipment, and blowing, drying, and moving dust in work areas.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1576
  • MILTON
  • LEVER STYLE BLOW GUN,1/4",RUBBER TIP
  • Item # MTNS148
  • Mfr. Model # S-148
  • EHC: EHC :
  • Compact safety lever blo gun includes a safety nozzle, a non-safety rubber tip nozzle and hang-up hook. Safety tip SCFM 11.7 100 PSI, non-safety tip SCFM 12.9 100 PSI.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1574
  • GUARDAIR
  • AIR GUN LONG JOHN 48IN
  • Item # GDR75LJ048AA
  • Mfr. Model # 75LJ048AA
  • EHC: EHC :
  • Long John(R) safety air gun is used for blowing floor debris into piles, cleaning masonry forms, tanks, and rafters as well as machinery and storage areas. The pistol style grip and aluminum extension make this air gun light in weight and easy to handle.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1577
  • SPEEDAIRE
  • AIR GUN PISTOL 5.5 OAL ALUMNM BODY
  • Item # SDR2TEH2
  • Mfr. Model # 2TEH2
  • EHC: EHC :
  • Speedaire Pistol Grip Safety Air Guns, Ergonomic comfort pistol grip with large trigger actuation. Lightweight aluminum body construction. Convenient hanging hook. Safety tip reduces static pressure to less than 30 PSI when tip is blocked. Maximum operating pressure 120 PSI.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1574
  • MILTON
  • ADJUSTABLE POCKET BLOW GUN,A STYLE
  • Item # MTNS116
  • Mfr. Model # S-116
  • EHC: EHC :
  • Handy pocket type blowgun, available to fit multiple air coupler styles. This E-Z grip two finger air controls adjust from a mere whisper to full volume air flow. Knurled tip allows secure handling. Maximum inlet pressure 150 PSI. SCFM 15.9 at 100 PSI.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1576
  • GUARDAIR
  • AIR GUN LONG JOHN 24IN
  • Item # GDR75LJ024AA
  • Mfr. Model # 75LJ024AA
  • EHC: EHC :
  • Long John(R) safety air gun is used for blowing floor debris into piles, cleaning masonry forms, tanks, and rafters as well as machinery and storage areas. The pistol style grip and aluminum extension make this air gun light in weight and easy to handle.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1577
  • MILTON
  • LEVER STYLE BLOW GUN,STRAIGHT RUBBER TIP
  • Item # MTNS153
  • Mfr. Model # S-153
  • EHC: EHC :
  • Rubber tip blo gun for positive leak-proof connection when blowing out any fluid lines. SCFM 11.4 100 PSI. Ideal for applications where metal tip could mar delicate finishes.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1574
  • GUARDAIR
  • AIR GUN LONG JOHN 72IN
  • Item # GDR75LJ072AA
  • Mfr. Model # 75LJ072AA
  • EHC: EHC :
  • Long John(R) safety air gun is used for blowing floor debris into piles, cleaning masonry forms, tanks, and rafters as well as machinery and storage areas. The pistol style grip and aluminum extension make this air gun light in weight and easy to handle.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1577
  • SPEEDAIRE
  • AIR GUN PISTOL 41.5 OAL ALUMNM BODY
  • Item # SDR2TEH5
  • Mfr. Model # 2TEH5
  • EHC: EHC :
  • Speedaire Extended-Reach Air Guns, Ideal solution for hard-to-reach applications. Cushion grip on models provides for operator comfort and insulation from cold. Ergonomic grip and wide trigger for comfortable all-day-use. Convenient hanging hook. 1/4" (F)NPT inlet. OSHA compliant.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1577
  • TOPRING
  • AIR PRO BLOW GUN, LEVER, 67 DBA, 150 PSI, 1/4 IN FNPT INLET, 4 IN NOZZLE, RED, HOSTAFORM C/RUBBER
  • Item # TOP60.389
  • Mfr. Model # 60.389
  • EHC: EHC :
  • This air-pro blowgun has a safety tip, a maximum operating pressure of 150 PSI, and an inlet size of 1/4 inches FNPT. It is red, made from Hostaform C, with a 4-inch rubber nozzle, and has a lever trigger. This blowgun runs at 67 decibels. It is used to clear chips and splinters, clean parts and equipment, and blowing, drying, and moving dust in work areas.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1576
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list