AIR GUN, PISTOL-GRIP, ALUMINUM, 1/4 IN NPT FEMALE, 1 NOZZLE, VENTURI, BRASS, NOZZLE
AIR GUN, PISTOL-GRIP, ALUMINUM, 1/4 IN NPT FEMALE, 1 NOZZLE, VENTURI, BRASS, NOZZLE
GUARDAIR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Designed for comfortable all-day use. All-metal construction with ergonomic grip, wide trigger, brass venturi nozzle and convenient hanging eyelet. 1/4 inch FNPT inlet.
Technical Specs
Item Air Gun
Nozzle Length 3/8 in
Nozzle Angle Straight
Nozzle Venturi
Sound Level 100 dB
Output Thrust 0.6 lbf
Air Inlet Size 1/4 in
Air Inlet Type NPT
Chip Guard Included Chip Guard Not Included
Air Outlet Size 1/8 in
Air Inlet 1/4 in NPT Female
Colour Grey
Includes Nozzle
Overall Width 4 in
Trigger Lever
Number of Nozzles Included 1
Nozzle Tip Material Brass
Nozzle Features Safety Tip
Air Flow Pattern Focused
OSHA Pressure Compliant OSHA Pressure Compliant
Body Material Aluminum
Air Inlet Gender Female
Pistol Grip Trigger Length 3 in
Air Consumption 8 scfm
Maximum Inlet Pressure 120 psi
Application Automotive, Industrial Cleaning Applications, DIY
Extension Size 0
Overall Length 5 1/8 in
Standards OSHA
Country of Origin China
(subject to change)
Alternate Products
GUARDAIR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.73
/ EACH
GUARDAIR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$67.32
/ EACH
GUARDAIR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.31
/ EACH