Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
This M2 pipe tap is made of high speed steel and has a 1⅞ inch diameter, 2¾ inch long shank. It is designed for use with all materials, and meets the standards for ANSI. This 311-60505 series pipe tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 4½ inch length. Plus it has seven flutes, a straight shank.
Spécifications techniques
ItemPipe Tap
Thread StandardNPT
Tap FinishBright (Uncoated)
Overall Length4 1/2 in
Primary Material ApplicationAll Materials
Coolant FedNon-Coolant Through
Measurement SystemFractional Inch
Shank Dia.1.875 in
Shank Type - MachiningStraight
StandardsANSI
Tap GroupingTap
Threads per Inch11.5 TPI
Thread Size2"-11 1/2
Tap MaterialHigh Speed Steel
Thread Length1 3/4 in
Number of Flutes7
Thread DirectionRight Hand
Material Grade - MachiningM2
Series311-60505
Shank Length2 3/4 in
Square Size1 13/16 in
Tap ChamferTaper
Tap StylePipe
Pays d’origineChina
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
: $611.26
/ each
Droit de manutention écologique:
Droit de manutention écologique
: