Product ITEM is unavailable. See products from the same category below.
Pipe & Conduit Thread Taps
Pipe and conduit thread taps come in thread standards and sizes that are used on parts in pipe and conduit systems because they allow mated parts to form a pressure-tight seal. These taps create or repair internal threads in pipe, conduit, and fittings so they can mate with parts that have matching external threads. They are turned with a tap wrench for manual tapping applications or installed into a toolholder on a machine for machine tapping applications.
This M2 pipe tap is made of high speed steel and has a 0.437 inch diameter, 1⅜ inch long shank. It is designed for use with all materials, and meets ANSI standards. This 311-60115 series pipe tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2⅛ inch length. Plus it has four flutes and a straight shank.
This M2 pipe tap is made of high speed steel and has a 0.437 inch diameter, 1⅜ inch long shank. It is designed for use with all materials, and meets ANSI standards. This 311-60115 series pipe tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2⅛ inch length. Plus it has four flutes and a straight shank.
This M2 pipe tap is made of high speed steel and has a 0.563 inch diameter, 1⅜ inch long shank. It is designed for use with all materials, and meets ANSI standards. This 311-60155 series pipe tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2 7/16 inch length. Plus it has four flutes and a straight shank.
This M2 pipe tap is made of high speed steel and has a 0.563 inch diameter, 1⅜ inch long shank. It is designed for use with all materials, and meets ANSI standards. This 311-60155 series pipe tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2 7/16 inch length. Plus it has four flutes and a straight shank.
This pipe tap set includes four taper taps in thread sizes 1/8"-27, 1/4"-18, 3/8"-18, and 1/4"-14. These NPT taps are made from high speed steel and are for use in aluminum, mild steel, and stainless steel.
This pipe tap set includes four taper taps in thread sizes 1/8"-27, 1/4"-18, 3/8"-18, and 1/4"-14. These NPT taps are made from high speed steel and are for use in aluminum, mild steel, and stainless steel.
This M2 pipe tap is made of high speed steel and has a 0.688 inch diameter, 1¾ inch long shank. It is designed for use with all materials, and meets ANSI standards. This 311-60255 series pipe tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 3⅛ inch length. Plus it has four flutes and a straight shank.
This M2 pipe tap is made of high speed steel and has a 0.688 inch diameter, 1¾ inch long shank. It is designed for use with all materials, and meets ANSI standards. This 311-60255 series pipe tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 3⅛ inch length. Plus it has four flutes and a straight shank.
This M2 pipe tap is made of high speed steel and has a 0.312 inch diameter, 1⅜ inch long shank. It is designed for use with all materials, and meets ANSI standards. This 311-60105 series pipe tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2⅛ inch length. Plus it has four flutes and a straight shank.
This M2 pipe tap is made of high speed steel and has a 0.312 inch diameter, 1⅜ inch long shank. It is designed for use with all materials, and meets ANSI standards. This 311-60105 series pipe tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2⅛ inch length. Plus it has four flutes and a straight shank.
This pipe tap has a 1/4"-18 thread and has a shank diameter of 0.437 inches. The NPT threads are made of high-speed steel and it has an overall length of 2 7/16 inches.
This pipe tap has a 1/4"-18 thread and has a shank diameter of 0.437 inches. The NPT threads are made of high-speed steel and it has an overall length of 2 7/16 inches.
This M2 pipe tap is made of high speed steel and has a 0.700 inch diameter, 1½ inch long shank. It is designed for use with all materials, and meets ANSI standards. This 311-60205 series pipe tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2 9/16 inch length. Plus it has four flutes and a straight shank.
This M2 pipe tap is made of high speed steel and has a 0.700 inch diameter, 1½ inch long shank. It is designed for use with all materials, and meets ANSI standards. This 311-60205 series pipe tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2 9/16 inch length. Plus it has four flutes and a straight shank.
This pipe tap has a 1/2"-14 thread and has a shank diameter of 0.437 inches. The NPT threads are made of high-speed steel and it has an overall length of 3 1/8 inches.
This pipe tap has a 1/2"-14 thread and has a shank diameter of 0.437 inches. The NPT threads are made of high-speed steel and it has an overall length of 3 1/8 inches.
This pipe tap has a 3/8"-18 thread and has a shank diameter of 0.437 inches. The NPT threads are made of high-speed steel and it has an overall length of 2 9/16 inches.
This pipe tap has a 3/8"-18 thread and has a shank diameter of 0.437 inches. The NPT threads are made of high-speed steel and it has an overall length of 2 9/16 inches.
This M2 pipe tap is made of high speed steel and has a 0.906 inch diameter, 1⅞ inch long shank. It is designed for use with all materials, and meets the standards for ANSI. This 311-60305 series pipe tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 3¼ inch length. Plus it has five flutes, a straight shank.
This M2 pipe tap is made of high speed steel and has a 0.906 inch diameter, 1⅞ inch long shank. It is designed for use with all materials, and meets the standards for ANSI. This 311-60305 series pipe tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 3¼ inch length. Plus it has five flutes, a straight shank.
This hand tap is made of carbon steel and has a 0.563 inch diameter, 1⅜ inch long shank. It is designed for use with all materials, and meets the standards for ANSI. This 312-6015 series hand tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2 7/16 inch length. Plus it has four flutes and a straight shank.
This hand tap is made of carbon steel and has a 0.563 inch diameter, 1⅜ inch long shank. It is designed for use with all materials, and meets the standards for ANSI. This 312-6015 series hand tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2 7/16 inch length. Plus it has four flutes and a straight shank.
Pipe tap, high speed steel, interrupted, threading both ferrous and non ferrous materials where chip disposal is a problem, first few threads are full , the balance of the threads are interrupted to reduce drag while tapering pipe threading.
Pipe tap, high speed steel, interrupted, threading both ferrous and non ferrous materials where chip disposal is a problem, first few threads are full , the balance of the threads are interrupted to reduce drag while tapering pipe threading.
This taper pipe tap has a 1/2"-14 NPT thread and a 45/64-inch drill size. This tap is made from carbon alloy steel and is for use in steel and non-ferrous metals.
This taper pipe tap has a 1/2"-14 NPT thread and a 45/64-inch drill size. This tap is made from carbon alloy steel and is for use in steel and non-ferrous metals.
This M2 pipe tap is made of high speed steel and has a 0.700 inch diameter, 1½ inch long shank. It is designed for use with all materials, and meets ANSI standards. This 311-60205 series pipe tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2 9/16 inch length. Plus it has four flutes and a straight shank.
This M2 pipe tap is made of high speed steel and has a 0.700 inch diameter, 1½ inch long shank. It is designed for use with all materials, and meets ANSI standards. This 311-60205 series pipe tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2 9/16 inch length. Plus it has four flutes and a straight shank.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.