PIPE & CONDUIT THREAD TAP, ⅜"-18 THREAD, 1 1/16 IN THREAD L, 2 9/16 IN L
PIPE & CONDUIT THREAD TAP, ⅜"-18 THREAD, 1 1/16 IN THREAD L, 2 9/16 IN L
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This M2 pipe tap is made of high speed steel and has a 0.700 inch diameter, 1½ inch long shank. It is designed for use with all materials, and meets ANSI standards. This 311-60205 series pipe tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2 9/16 inch length. Plus it has four flutes and a straight shank.
Technical Specs
Item Pipe Tap
Thread Standard NPT
Tap Finish Bright (Uncoated)
Overall Length 2 9/16 in
Number of Flutes 4
Thread Direction Right Hand
Material Grade - Machining M2
Series 311-60205
Shank Length 1 1/2 in
Square Size 0.5150 in
Tap Chamfer Taper
Tap Style Pipe
Thread Size 3/8"-18
Tap Material High Speed Steel
Thread Length 1 1/16 in
75% Thread Drill Size 0.5625 in
Primary Material Application All Materials
Coolant Fed Non-Coolant Through
Measurement System Fractional Inch
Shank Dia. 0.700 in
Shank Type - Machining Straight
Standards ANSI
Tap Grouping Tap
Threads per Inch 18 TPI
Alternate Products
WIDIA GTD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$74.91
/ EACH