PIPE & CONDUIT THREAD TAP, ½"-14 THREAD, 1⅜ IN THREAD L, 3⅛ IN L
PIPE & CONDUIT THREAD TAP, ½"-14 THREAD, 1⅜ IN THREAD L, 3⅛ IN L
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This M2 pipe tap is made of high speed steel and has a 0.688 inch diameter, 1¾ inch long shank. It is designed for use with all materials, and meets ANSI standards. This H311-62255 series pipe tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 3⅛ inch length. Plus it has four flutes and a straight shank.
Technical Specs
Item Pipe Tap
Thread Standard NPT
Tap Finish Bright (Uncoated)
Overall Length 3 1/8 in
Number of Flutes 4
Thread Direction Right Hand
Material Grade - Machining M2
Series H311-62255
Shank Length 1 3/4 in
Square Size 0.5150 in
Tap Chamfer Taper
Tap Style Pipe
Thread Size 1/2"-14
Tap Material High Speed Steel
Thread Length 1 3/8 in
75% Thread Drill Size 0.7031 in
Primary Material Application All Materials
Coolant Fed Non-Coolant Through
Measurement System Fractional Inch
Shank Dia. 0.688 in
Shank Type - Machining Straight
Standards ANSI
Tap Grouping Tap
Threads per Inch 14 TPI
Country of Origin China
(subject to change)
Alternate Products
WIDIA GTD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$119.30
/ EACH