STRAIGHT FLUTE TAP, ¾"-10 THREAD, 2 IN THREAD L, 4¼ IN LENGTH, PLUG
STRAIGHT FLUTE TAP, ¾"-10 THREAD, 2 IN THREAD L, 4¼ IN LENGTH, PLUG
WIDIA GTD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Fractional plug hand tap, size 3/4 inch, 10 threads per inch, thread length 2 inches and length 4-1/4 inches.
Technical Specs
- ItemHand Tap
- Thread StandardUNC
- Tap MaterialHigh Speed Steel
- Thread Length2 in
- 75% Thread Drill Size16.50 mm
- Thread DirectionRight Hand
- Tap Shank StandardANSI 302
- 65% Thread Drill Size16.90 mm
- Extended NeckNo
- Primary Material ApplicationAluminum, Brass, Bronze, Copper
- Series5303/2303
- Shank Length2 1/4 in
- Spiral DirectionNeutral
- StandardsANSI
- Tap StyleStraight Flute
- Helix Angle0 Degrees
- Thread Size 3/4"-10
- Tap Chamfer Plug
- Tap Finish Bright (Uncoated)
- Overall Length 4 1/4 in
- Thread Limit H3
- Number of Flutes 4
- 55% Thread Drill Size 17.20 mm
- Coolant Fed Non-Coolant Through
- Measurement System Fractional Inch
- Primary Material Application ISO Code N
- Shank Dia. 0.59 in
- Shank Type - Machining Straight
- Square Size 0.4420 in
- Tap Grouping Tap
- Threads per Inch 10 TPI
- Country of Origin United States
(subject to change)
Alternate Products
-
WIDIA GTD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$72.48
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$53.73
/ EACH
Related Products
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$152.69
/ EACH
-
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$78.41
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$72.63
/ EACH