Product ITEM is unavailable. See products from the same category below.
High-Speed Steel Straight-Flute Hand Taps
High-speed steel taps provide good wear resistance in general purpose tapping applications in a range of materials. Also called hand taps, high-speed steel straight-flute taps are turned with a tap wrench to create or repair internal threads in blind holes and through holes. As the taps are rotated into a hole to create threads, the chips move into the flutes but are not evacuated.
This M2 hand tap is made of high speed steel and has a 8.10mm diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 311-4241 series hand tap has a bright (uncoated) finish, and has metric measurements. It is non-coolant through, has right hand direction with a 69 mm length. Plus it has four flutes and a straight shank.
This M2 hand tap is made of high speed steel and has a 8.10mm diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 311-4241 series hand tap has a bright (uncoated) finish, and has metric measurements. It is non-coolant through, has right hand direction with a 69 mm length. Plus it has four flutes and a straight shank.
This M2 hand tap is made of high speed steel and has a 6.48mm diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 311-4201 series hand tap has a bright (uncoated) finish, and has metric measurements. It is non-coolant through, has right hand direction with a 64 mm length. Plus it has four flutes and a straight shank.
This M2 hand tap is made of high speed steel and has a 6.48mm diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 311-4201 series hand tap has a bright (uncoated) finish, and has metric measurements. It is non-coolant through, has right hand direction with a 64 mm length. Plus it has four flutes and a straight shank.
High speed steel ground thread taper machine screw hand tap. Versatile taps for hand use or for tapping under power. Popular for use in general machine tapping or CNC tapping. Appropriate for tapping the vast majority of materials.
High speed steel ground thread taper machine screw hand tap. Versatile taps for hand use or for tapping under power. Popular for use in general machine tapping or CNC tapping. Appropriate for tapping the vast majority of materials.
This M2 hand tap is made of high speed steel and has a 0.381 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 440-1190 series hand tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2-15/16 inch length. Plus it has four flutes and a straight shank.
This M2 hand tap is made of high speed steel and has a 0.381 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 440-1190 series hand tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2-15/16 inch length. Plus it has four flutes and a straight shank.
This M2 hand tap is made of high speed steel and has a 0.255 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 440-1118 series hand tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2½ inch length. Plus it has four flutes and a straight shank.
This M2 hand tap is made of high speed steel and has a 0.255 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 440-1118 series hand tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2½ inch length. Plus it has four flutes and a straight shank.
High speed steel ground thread taper machine screw hand tap. Versatile taps for hand use or for tapping under power. Popular for use in general machine tapping or CNC tapping. Appropriate for tapping the vast majority of materials.
High speed steel ground thread taper machine screw hand tap. Versatile taps for hand use or for tapping under power. Popular for use in general machine tapping or CNC tapping. Appropriate for tapping the vast majority of materials.
This hand tap is made of high speed steel and has a 0.168 inch diameter, 1⅜ inch long shank. It is designed for use with aluminum, brass, bronze, cast iron, copper, steel, and meets the standards for USCTI. This HTGP series hand tap has a bright finish, and has pipe measurements. It has right hand direction with a 2⅛ inch length. Plus it has four flutes and a straight shank.
This hand tap is made of high speed steel and has a 0.168 inch diameter, 1⅜ inch long shank. It is designed for use with aluminum, brass, bronze, cast iron, copper, steel, and meets the standards for USCTI. This HTGP series hand tap has a bright finish, and has pipe measurements. It has right hand direction with a 2⅛ inch length. Plus it has four flutes and a straight shank.
This M2 hand tap is made of high speed steel and has a 6.48mm diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 311-4203 series hand tap has a bright (uncoated) finish, and has metric measurements. It is non-coolant through, has right hand direction with a 64 mm length. Plus it has four flutes and a straight shank.
This M2 hand tap is made of high speed steel and has a 6.48mm diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 311-4203 series hand tap has a bright (uncoated) finish, and has metric measurements. It is non-coolant through, has right hand direction with a 64 mm length. Plus it has four flutes and a straight shank.
This bottoming hand tap is 66 millimetres long, with a M6.0 x 1.00 thread and a 6.3-millimetre shank diameter. This hand tap is made from high speed steel.
This bottoming hand tap is 66 millimetres long, with a M6.0 x 1.00 thread and a 6.3-millimetre shank diameter. This hand tap is made from high speed steel.
High speed steel ground thread taper machine screw hand tap. Versatile taps for hand use or for tapping under power. Popular for use in general machine tapping or CNC tapping. Appropriate for tapping the vast majority of materials.
High speed steel ground thread taper machine screw hand tap. Versatile taps for hand use or for tapping under power. Popular for use in general machine tapping or CNC tapping. Appropriate for tapping the vast majority of materials.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.