JOBBER LENGTH DRILL BIT, 21/32 IN DRILL BIT SIZE, 5-3/16 IN FLUTE L, 4XD, JOBBER L
JOBBER LENGTH DRILL BIT, 21/32 IN DRILL BIT SIZE, 5-3/16 IN FLUTE L, 4XD, JOBBER L
CHICAGO-LATROBE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
High-speed steel, 118 degree point with black oxide coating gives increased lubricity for longer tool life and chip flow. For tool steel, alloyed steel, carbon steels, cast iron.
Technical Specs
Item Jobber Length Drill Bit
Decimal Equivalent 0.6563
Material - Machining High Speed Steel
Drill Bit Point Angle 118 Degrees
Coolant Fed Non-Coolant Through
Flute Type Spiral
Flute Length 5 3/16 in
Helix Angle 28 Degrees
Spiral Direction Right Hand
Shank Dia. 41/64 in
Overall Length 7 1/8 in
Drill Length Class Jobber Length
Drill Bit Grouping Individual
Standards Not Rated
Drill Diameter Tolerance +0.0000 in/-0.0012 in
Web Thinning Thinned
Primary Material Application Cast Iron, Steel
List Number 150
Drill Bit Size 21/32 in
Measurement System Fractional Inch
Finish - Machining Black Oxide
Drill Bit Point Type Conventional Point
Number of Coolant Holes 0
Number of Flutes 2
Maximum Drilling Depth 2 5/8 in
Cutting Direction Right Hand
Shank Type - Machining Straight
Shank Length 1 15/16 in
Depth:Dia. Ratio 4xD
Drill Point Length 0.1972 in
Series 150
Aircraft Drill No
Sheeter Drill No
Material Grade - Machining General Purpose
Primary Material Application ISO Code K, P
Alternate Products
CHICAGO-LATROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$152.69
/ EACH
Related Products
KLEIN TOOLS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.02
/ EACH