!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT FLUTE TAP, M3X0.5 THREAD, 16MM THREAD L, 49MM OVERALL L, PLUG

STRAIGHT FLUTE TAP, M3X0.5 THREAD, 16MM THREAD L, 49MM OVERALL L, PLUG

IRWIN

STRAIGHT FLUTE TAP, M3X0.5 THREAD, 16MM THREAD L, 49MM OVERALL L, PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT FLUTE TAP, M3X0.5 THREAD, 16MM THREAD L, 49MM OVERALL L, PLUG

STRAIGHT FLUTE TAP, M3X0.5 THREAD, 16MM THREAD L, 49MM OVERALL L, PLUG

IRWIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.46 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRW1712ZR
  • Mfr. Model # 1712ZR
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.008 lbs

Product Details

This tap is made of carbon steel and has a 3.58mm diameter shank. It meets the standards for USCTI. This Metric Thread Tap series tap has a bright (uncoated) finish, and has metric measurements. It has right hand direction with a 49 mm length. Plus it has three flutes and a straight shank.

Technical Specs

  • ItemTap
  • Thread StandardMetric Coarse
  • Tap MaterialCarbon Steel
  • Thread Length16.00 mm
  • 75% Thread Drill Size2.50 mm
  • Class of Fit2B
  • Number of Flutes3
  • 55% Thread Drill Size#37
  • Extended NeckNo
  • SeriesMetric Thread Tap
  • Shank Type - MachiningStraight
  • StandardsUSCTI
  • Tap StyleStraight Flute
  • Helix Angle0 Degrees
  • Thread Size M3x0.50
  • Tap Chamfer Plug
  • Tap Finish Bright (Uncoated)
  • Overall Length 49.00 mm
  • Thread Limit D2
  • Thread Direction Right Hand
  • Tap Shank Standard USCTI
  • 65% Thread Drill Size #38
  • Measurement System Metric
  • Shank Dia. 3.58 mm
  • Spiral Direction Neutral
  • Tap Grouping Tap
  • Thread Limit / Class of Fit D2 / 2B
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list