SPIRAL POINT TAP, M3X0.50 THREAD, ⅝ IN THREAD L, 1 15/16 IN LENGTH, PLUG
SPIRAL POINT TAP, M3X0.50 THREAD, ⅝ IN THREAD L, 1 15/16 IN LENGTH, PLUG
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This M2 spiral point tap is made of high speed steel and has a 3.57mm diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 311-80605 series spiral point tap is uncoated, and has metric measurements. It is non-coolant through, has right hand direction with a 49 mm length. Plus it has two flutes and a straight shank.
Technical Specs
Item Spiral Point Tap
Thread Standard Metric Coarse
Tap Finish Bright (Uncoated)
Overall Length 49.00 mm
Class of Fit 3B
Number of Flutes 2
Coolant Fed Non-Coolant Through
Measurement System Metric
Shank Dia. 3.57 mm
Square Size 7/64 in
Tap Chamfer Plug
Thread Limit / Class of Fit D3 / 3B
Thread Size M3x0.50
Tap Material High Speed Steel
Thread Length 15.00 mm
Thread Limit D3
Thread Direction Right Hand
Primary Material Application All Materials
Material Grade - Machining M2
Series 311-80605
Shank Type - Machining Straight
Standards ANSI
Tap Grouping Tap
Tap Style Spiral Point
Country of Origin China
(subject to change)
Alternate Products
WIDIA GTD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.47
/ each
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$34.57
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.50
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.27
/ each