!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Thread Size
Thread Standard
Tap Material
Tap Finish
Thread Length
Overall Length
75% Thread Drill Size
Tap Chamfer
Thread Limit
Class of Fit
Thread Direction
Number of Flutes
Primary Material Application
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

General Purpose Spiral-Point Taps

General purpose spiral-point taps are intended for threading a wide range of materials. The taps have straight flutes with a spiral point that pushes chips in front of the tap as it moves into a hole and out the other side, eventually forcing the chips out of the hole. They create internal threads in through holes and are installed into a toolholder on a machine such as a lathe or CNC machine to operate.

https://catalogue.grainger.ca/?hybris=true

 808  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • OSG
  • SPIRAL POINT TAP, ¼"-20 THREAD, ⅝ IN THREAD L, 2½ IN LENGTH, PLUG, RIGHT HAND
  • Item # OSG2885600
  • Mfr. Model # 2885600
  • EHC: EHC :
  • This tap is made of high speed steel and has a 0.255 inch diameter, 1.4930 inch long shank. It is designed for use with steel, and meets the standards for ANSI. This 287 series tap has a bright finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2½ inch length. Plus it has two flutes and a straight shank.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • SPIRAL POINT TAP, M5X0.80 THREAD, ⅞ IN THREAD L, 2⅜ IN LENGTH, PLUG
  • Item # WSW5TWL1
  • Mfr. Model # 5TWL1
  • EHC: EHC :
  • This M2 spiral point tap is made of high speed steel and has a 4.93mm diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 311-81205 series spiral point tap is uncoated, and has metric measurements. It is non-coolant through, has right hand direction with a 60.32mm length. Plus it has two flutes and a straight shank.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • SPIRAL POINT TAP, ¼"-20 THREAD, 1 IN THREAD L, 2½ IN LENGTH, PLUG, 2 FLUTES
  • Item # WSW5TWD1
  • Mfr. Model # 5TWD1
  • EHC: EHC :
  • This M2 spiral point tap is made of high speed steel and has a 0.255 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 311-90685 series spiral point tap is uncoated, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2½ inch length. Plus it has two flutes and a straight shank.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • SPIRAL POINT TAP, #6-32 THREAD, 11/16 IN THREAD L, 2 IN LENGTH, PLUG, RIGHT HAND
  • Item # WSW5TWC7
  • Mfr. Model # 5TWC7
  • EHC: EHC :
  • This M2 spiral point tap is made of high speed steel and has a 0.141 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 311-90365 series spiral point tap is uncoated, and has pipe measurements. It is non-coolant through, has right hand direction with a two-inch length. Plus it has two flutes and a straight shank.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • SPIRAL POINT TAP, M4X0.70 THREAD, ¾ IN THREAD L, 2⅛ IN LENGTH, PLUG
  • Item # WSW5TWL0
  • Mfr. Model # 5TWL0
  • EHC: EHC :
  • This M2 spiral point tap is made of high speed steel and has a 4.27mm diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 311-80905 series spiral point tap is uncoated, and has metric measurements. It is non-coolant through, has right hand direction with a 53.97mm length. Plus it has two flutes and a straight shank.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • SPIRAL POINT TAP, 5/16"-18 THREAD, 1⅛ IN THREAD L, 2 23/32 IN LENGTH, PLUG, M2
  • Item # WSW5TWD3
  • Mfr. Model # 5TWD3
  • EHC: EHC :
  • This M2 spiral point tap is made of high speed steel and has a 0.318 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 311-90885 series spiral point tap is uncoated, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2 23/32 inch length. Plus it has two flutes and a straight shank.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENFIELD THREADING
  • SPIRAL POINT TAP, #10-24 THREAD, ½ IN THREAD L, 2⅜ IN L, HIGH SPEED STEEL, UNC
  • Item # GNF356662
  • Mfr. Model # 356662
  • EHC: EHC :
  • This tap is made of high speed steel and has a 0.19 inch diameter, 1½ inch long shank. It is designed for use with all materials, and meets the standards for USCTI. This SPGP series tap has a bright finish, and has pipe measurements. It has right hand direction with a 2⅜ inch length. Plus it has two flutes and a straight shank.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • SPIRAL POINT TAP, M3X0.50 THREAD, ⅝ IN THREAD L, 1 15/16 IN LENGTH, PLUG
  • Item # WSW5TWK8
  • Mfr. Model # 5TWK8
  • EHC: EHC :
  • This M2 spiral point tap is made of high speed steel and has a 3.57mm diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 311-80605 series spiral point tap is uncoated, and has metric measurements. It is non-coolant through, has right hand direction with a 49 mm length. Plus it has two flutes and a straight shank.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • SPIRAL POINT TAP, ½"-13 THREAD, 1 21/32 IN THREAD L, 3⅜ IN LENGTH, PLUG, M2
  • Item # WSW5TWD9
  • Mfr. Model # 5TWD9
  • EHC: EHC :
  • This M2 spiral point tap is made of high speed steel and has a 0.367 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 311-91225 series spiral point tap is uncoated, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 3⅜ inch length. Plus it has three flutes and a straight shank.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • SPIRAL POINT TAP, M5X0.8 THREAD, 13MM THREAD L, 6MM OVERALL L, PLUG, RIGHT HAND
  • Item # OSG2888200
  • Mfr. Model # 2888200
  • EHC: EHC :
  • This tap is made of high speed steel and has a 5 mm diameter, 38 mm long shank. It is designed for use with steel, and meets the standards for ANSI. This 288 series tap has a bright finish, and has metric measurements. It is non-coolant through, has right hand direction with a 60 mm length. Plus it has two flutes and a straight shank.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • SPIRAL POINT TAP, ⅜"-16 THREAD, 1¼ IN THREAD L, 2 15/16 IN LENGTH, PLUG, M2
  • Item # WSW5TWD5
  • Mfr. Model # 5TWD5
  • EHC: EHC :
  • This M2 spiral point tap is made of high speed steel and has a 0.381 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 311-91065 series spiral point tap is uncoated, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2 15/16 inch length. Plus it has three flutes and a straight shank.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WESTWARD
  • SPIRAL POINT TAP, ¼"-28 THREAD, 1 IN THREAD L, 2½ IN LENGTH, PLUG, 2 FLUTES
  • Item # WSW5TWD2
  • Mfr. Model # 5TWD2
  • EHC: EHC :
  • This M2 spiral point tap is made of high speed steel and has a 0.255 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 311-90805 series spiral point tap is uncoated, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2½ inch length. Plus it has two flutes and a straight shank.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • SPIRAL POINT TAP, #8-32 THREAD, ⅜ IN THREAD L, 2 3/32 IN LENGTH, PLUG, RIGHT HAND
  • Item # OSG2885300
  • Mfr. Model # 2885300
  • EHC: EHC :
  • This tap is made of high speed steel and has a 0.168 inch diameter, 1.3650 inch long shank. It is designed for use with steel, and meets the standards for ANSI. This 287 series tap has a bright finish, and has pipe measurements. It is non-coolant through, has right hand direction with a 2⅛ inch length. Plus it has two flutes and a straight shank.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • SPIRAL POINT TAP, ⅜"-24 THREAD SIZE, 11/16 IN THREAD L, 2 29/32 IN L, PLUG, 3 FLUTES
  • Item # OSG2886100
  • Mfr. Model # 2886100
  • EHC: EHC :
  • This tap is made of high speed steel and has a 0.381 inch diameter, 1.6940 inch long shank. It is designed for use with steel. This 287 series tap has a bright finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2-15/16 inch length. Plus it has three flutes and a straight shank.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CLEVELAND
  • SPIRAL POINT TAP, M10X1.25 THREAD, 31.75MM THREAD L, 74.61MM OVERALL L, PLUG, HSS
  • Item # GNF1011-57187
  • Mfr. Model # C57187
  • EHC: EHC :
  • This hand tap is made of high speed steel and has a 8.08mm diameter, 42.86mm long shank. It is designed for use with all materials, and meets the standards for USCTI. This 1011 series hand tap has a bright finish, and has metric measurements. It has right hand direction with a 74.61mm length. Plus it has three flutes and a straight shank.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • OSG
  • SPIRAL POINT TAP, 5/16"-18 THREAD, 11/16 IN THREAD L, 2 23/32 IN L, PLUG, 2B/H3
  • Item # OSG2885800
  • Mfr. Model # 2885800
  • EHC: EHC :
  • This tap is made of high speed steel and has a 0.318 inch diameter, 1.5910 inch long shank. It is designed for use with steel, and meets the standards for ANSI. This 287 series tap has a bright finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2-23/32 inch length. Plus it has two flutes and a straight shank.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list