SPIRAL POINT TAP, 5/16"-18 THREAD, 1⅛ IN THREAD L, 2 23/32 IN LENGTH, PLUG, M2
SPIRAL POINT TAP, 5/16"-18 THREAD, 1⅛ IN THREAD L, 2 23/32 IN LENGTH, PLUG, M2
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This M2 spiral point tap is made of high speed steel and has a 0.318 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 311-90885 series spiral point tap is uncoated, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2 23/32 inch length. Plus it has two flutes and a straight shank.
Technical Specs
Item Spiral Point Tap
Thread Standard UNC
Tap Finish Bright (Uncoated)
Overall Length 2 23/32 in
Class of Fit 3B
Number of Flutes 2
Coolant Fed Non-Coolant Through
Measurement System Fractional Inch
Shank Dia. 0.318 in
Square Size 0.2380 in
Tap Chamfer Plug
Threads per Inch 18 TPI
Tap Style Spiral Point
Thread Size 5/16"-18
Tap Material High Speed Steel
Thread Length 1 1/8 in
Thread Limit H3
Thread Direction Right Hand
Primary Material Application All Materials
Material Grade - Machining M2
Series 311-90885
Shank Type - Machining Straight
Standards ANSI
Tap Grouping Tap
Thread Limit / Class of Fit H3 / 3B
Country of Origin China
(subject to change)
Related Products
WIDIA GTD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.68
/ each
MARSHALLTOWN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,391.83
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$72.63
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$49.96
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$48.44
/ each
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.08
/ each