!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL POINT TAP, M5X0.8 THREAD, 13MM THREAD L, 6MM OVERALL L, PLUG, RIGHT HAND

SPIRAL POINT TAP, M5X0.8 THREAD, 13MM THREAD L, 6MM OVERALL L, PLUG, RIGHT HAND

OSG

SPIRAL POINT TAP, M5X0.8 THREAD, 13MM THREAD L, 6MM OVERALL L, PLUG, RIGHT HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL POINT TAP, M5X0.8 THREAD, 13MM THREAD L, 6MM OVERALL L, PLUG, RIGHT HAND

SPIRAL POINT TAP, M5X0.8 THREAD, 13MM THREAD L, 6MM OVERALL L, PLUG, RIGHT HAND

OSG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.56 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OSG2888200
  • Mfr. Model # 2888200
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

This tap is made of high speed steel and has a 5 mm diameter, 38 mm long shank. It is designed for use with steel, and meets the standards for ANSI. This 288 series tap has a bright finish, and has metric measurements. It is non-coolant through, has right hand direction with a 60 mm length. Plus it has two flutes and a straight shank.

Technical Specs

  • ItemTap
  • Thread StandardMetric Coarse
  • Tap FinishBright (Uncoated)
  • Overall Length60.00 mm
  • Thread Limit6H
  • Number of Flutes2
  • 55% Thread Drill Size4.40 mm
  • Coolant FedNon-Coolant Through
  • Measurement SystemMetric
  • Series288
  • Shank Length38.00 mm
  • Spiral DirectionNeutral
  • StandardsANSI
  • Tap GroupingTap
  • Tap StyleSpiral Point
  • Thread Size M5x0.80
  • Tap Material High Speed Steel
  • Thread Length 22.00 mm
  • 75% Thread Drill Size 4.20 mm
  • Thread Direction Right Hand
  • Primary Material Application Steel
  • 65% Thread Drill Size 4.30 mm
  • Extended Neck Yes
  • Primary Material Application ISO Code P1, P2
  • Shank Dia. 5.00 mm
  • Shank Type - Machining Straight
  • Square Size 3.86 mm
  • Tap Chamfer Plug
  • Helix Angle 0 Degrees
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list