Product ITEM is unavailable. See products from the same category below.
Carbon Steel Straight-Flute Hand Taps
Carbon steel taps are used for repairing threads and occasionally creating new threads in maintenance operations. Also called hand taps, carbon steel straight-flute taps are turned with a tap wrench to create or repair internal threads in blind holes and through holes. As the taps are rotated into a hole to create threads, the chips move into the flutes but are not evacuated.
This hand tap is made of carbon steel and has a 0.255 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 312-1183 series hand tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2½ inch length. Plus it has four flutes and a straight shank.
This hand tap is made of carbon steel and has a 0.255 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 312-1183 series hand tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2½ inch length. Plus it has four flutes and a straight shank.
This hand tap is made of carbon steel and has a 0.194 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 312-1142 series hand tap has a bright (uncoated) finish, and has pipe measurements. It is non-coolant through, has right hand direction with a 2⅜ inch length. Plus it has three flutes and a straight shank.
This hand tap is made of carbon steel and has a 0.194 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 312-1142 series hand tap has a bright (uncoated) finish, and has pipe measurements. It is non-coolant through, has right hand direction with a 2⅜ inch length. Plus it has three flutes and a straight shank.
This hand tap is made of carbon steel and has a 0.168 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 312-1125 series hand tap has a bright (uncoated) finish, and has pipe measurements. It is non-coolant through, has right hand direction with a 2⅛ inch length. Plus it has three flutes and a straight shank.
This hand tap is made of carbon steel and has a 0.168 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 312-1125 series hand tap has a bright (uncoated) finish, and has pipe measurements. It is non-coolant through, has right hand direction with a 2⅛ inch length. Plus it has three flutes and a straight shank.
This hand tap is made of carbon steel and has a 0.141 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 312-1112 series hand tap has a bright (uncoated) finish, and has pipe measurements. It is non-coolant through, has right hand direction with a two-inch length. Plus it has three flutes and a straight shank.
This hand tap is made of carbon steel and has a 0.141 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 312-1112 series hand tap has a bright (uncoated) finish, and has pipe measurements. It is non-coolant through, has right hand direction with a two-inch length. Plus it has three flutes and a straight shank.
This hand tap is made of carbon steel and has a 0.318 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 312-1192 series hand tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2-23/32 inch length. Plus it has four flutes and a straight shank.
This hand tap is made of carbon steel and has a 0.318 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 312-1192 series hand tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2-23/32 inch length. Plus it has four flutes and a straight shank.
This hand tap is made of carbon steel and has a 0.381 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 312-1212 series hand tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2-15/16 inch length. Plus it has four flutes and a straight shank.
This hand tap is made of carbon steel and has a 0.381 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 312-1212 series hand tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2-15/16 inch length. Plus it has four flutes and a straight shank.
This hand tap is made of carbon steel and has a 8 mm diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 312-1582 series hand tap has a bright (uncoated) finish, and has metric measurements. It is non-coolant through, has right hand direction with a 69.05mm length. Plus it has four flutes and a straight shank.
This hand tap is made of carbon steel and has a 8 mm diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 312-1582 series hand tap has a bright (uncoated) finish, and has metric measurements. It is non-coolant through, has right hand direction with a 69.05mm length. Plus it has four flutes and a straight shank.
This hand tap is made of carbon steel and has a 0.194 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 312-1152 series hand tap has a bright (uncoated) finish, and has pipe measurements. It is non-coolant through, has right hand direction with a 2⅜ inch length. Plus it has three flutes and a straight shank.
This hand tap is made of carbon steel and has a 0.194 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 312-1152 series hand tap has a bright (uncoated) finish, and has pipe measurements. It is non-coolant through, has right hand direction with a 2⅜ inch length. Plus it has three flutes and a straight shank.
This hand tap is made of carbon steel and has a 0.590 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 312-1295 series hand tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 4¼ inch length. Plus it has four flutes and a straight shank.
This hand tap is made of carbon steel and has a 0.590 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 312-1295 series hand tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 4¼ inch length. Plus it has four flutes and a straight shank.
This hand tap is made of carbon steel and has a 0.367 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 312-1242 series hand tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 3⅜ inch length. Plus it has four flutes and a straight shank.
This hand tap is made of carbon steel and has a 0.367 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 312-1242 series hand tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 3⅜ inch length. Plus it has four flutes and a straight shank.
This tap is made of carbon steel and has a 0.255 inch diameter shank. It meets the standards for USCTI. This Fractional Taps series tap has a bright (uncoated) finish, and has fractional inch measurements. It has right hand direction with a 2½ inch length. Plus it has four flutes and a straight shank.
This tap is made of carbon steel and has a 0.255 inch diameter shank. It meets the standards for USCTI. This Fractional Taps series tap has a bright (uncoated) finish, and has fractional inch measurements. It has right hand direction with a 2½ inch length. Plus it has four flutes and a straight shank.
This hand tap is made of carbon steel and has a 0.255 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 312-3183 series hand tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2½ inch length. Plus it has three flutes and a straight shank.
This hand tap is made of carbon steel and has a 0.255 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 312-3183 series hand tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2½ inch length. Plus it has three flutes and a straight shank.
This hand tap is made of carbon steel and has a 0.480 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 312-1282 series hand tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 3-13/16 inch length. Plus it has four flutes and a straight shank.
This hand tap is made of carbon steel and has a 0.480 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 312-1282 series hand tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 3-13/16 inch length. Plus it has four flutes and a straight shank.
This hand tap is made of carbon steel and has a 0.255 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 312-2183 series hand tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2½ inch length. Plus it has three flutes and a straight shank.
This hand tap is made of carbon steel and has a 0.255 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 312-2183 series hand tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2½ inch length. Plus it has three flutes and a straight shank.
This tap is made of carbon steel and has a 3.58mm diameter shank. It meets the standards for USCTI. This Metric Thread Tap series tap has a bright (uncoated) finish, and has metric measurements. It has right hand direction with a 49 mm length. Plus it has three flutes and a straight shank.
This tap is made of carbon steel and has a 3.58mm diameter shank. It meets the standards for USCTI. This Metric Thread Tap series tap has a bright (uncoated) finish, and has metric measurements. It has right hand direction with a 49 mm length. Plus it has three flutes and a straight shank.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.