STRAIGHT FLUTE TAP, ⅝"-11 THREAD, 1 13/16 IN THREAD L, 3 13/16 IN LENGTH, TAPER
STRAIGHT FLUTE TAP, ⅝"-11 THREAD, 1 13/16 IN THREAD L, 3 13/16 IN LENGTH, TAPER
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This hand tap is made of carbon steel and has a 0.480 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This 312-1282 series hand tap has a bright (uncoated) finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 3-13/16 inch length. Plus it has four flutes and a straight shank.
Technical Specs
Item Hand Tap
Thread Standard UNC
Tap Material Carbon Steel
Thread Length 1 13/16 in
Thread Direction Right Hand
Coolant Fed Non-Coolant Through
Primary Material Application All Materials
Shank Dia. 0.480 in
Square Size 0.3600 in
Tap Grouping Tap
Threads per Inch 11 TPI
Thread Size 5/8"-11
Tap Chamfer Taper
Tap Finish Bright (Uncoated)
Overall Length 3 13/16 in
Number of Flutes 4
Measurement System Fractional Inch
Series 312-1282
Shank Type - Machining Straight
Standards ANSI
Tap Style Straight Flute
Alternate Products
WIDIA GTD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$60.64
/ EACH
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.65
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$72.63
/ EACH