!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL POINT TAP, ⅜"-16 THREAD, ⅞ IN THREAD L, 3 3/32 IN L, PLUG, RIGHT HAND, HSS

SPIRAL POINT TAP, ⅜"-16 THREAD, ⅞ IN THREAD L, 3 3/32 IN L, PLUG, RIGHT HAND, HSS

OSG

SPIRAL POINT TAP, ⅜"-16 THREAD, ⅞ IN THREAD L, 3 3/32 IN L, PLUG, RIGHT HAND, HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL POINT TAP, ⅜"-16 THREAD, ⅞ IN THREAD L, 3 3/32 IN L, PLUG, RIGHT HAND, HSS

SPIRAL POINT TAP, ⅜"-16 THREAD, ⅞ IN THREAD L, 3 3/32 IN L, PLUG, RIGHT HAND, HSS

OSG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.97 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OSG1231601
  • Mfr. Model # 1231601
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

This spiral point tap is made of high speed steel and has a 0.381 inch diameter, 1.6870 inch long shank. It is for use with aluminum, cast iron, steel, and meets ANSI standards. This 105 series spiral point tap has an oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2-15/16 inch length. Plus it has three flutes and a straight shank.

Technical Specs

  • ItemSpiral Point Tap
  • Thread StandardUNC
  • Tap FinishOxide
  • Overall Length2 15/16 in
  • Thread LimitH3
  • Number of Flutes3
  • 55% Thread Drill Size8.40 mm
  • Coolant FedNon-Coolant Through
  • Measurement SystemFractional Inch
  • Series105
  • Shank Length1.6870 in
  • Spiral DirectionNeutral
  • StandardsANSI
  • Tap GroupingTap
  • Helix Angle0 Degrees
  • Thread Size 3/8"-16
  • Tap Material High Speed Steel
  • Thread Length 1 1/4 in
  • 75% Thread Drill Size 5/16 in
  • Thread Direction Right Hand
  • Primary Material Application Aluminum, Cast Iron, Steel
  • 65% Thread Drill Size P
  • Extended Neck Yes
  • Primary Material Application ISO Code K, N, P
  • Shank Dia. 0.381 in
  • Shank Type - Machining Straight
  • Square Size 0.2860 in
  • Tap Chamfer Plug
  • Threads per Inch 16 TPI
  • Tap Style Spiral Point
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list