!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPIRAL POINT TAP, ⅜"-16 THREAD, 1¼ IN THREAD L, 2 15/16 IN LENGTH, PLUG

SPIRAL POINT TAP, ⅜"-16 THREAD, 1¼ IN THREAD L, 2 15/16 IN LENGTH, PLUG

WESTWARD

SPIRAL POINT TAP, ⅜"-16 THREAD, 1¼ IN THREAD L, 2 15/16 IN LENGTH, PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPIRAL POINT TAP, ⅜"-16 THREAD, 1¼ IN THREAD L, 2 15/16 IN LENGTH, PLUG

SPIRAL POINT TAP, ⅜"-16 THREAD, 1¼ IN THREAD L, 2 15/16 IN LENGTH, PLUG

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.44 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW5TWF6
  • Mfr. Model # 5TWF6
  • UNSPSC # 23241615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

This M2 spiral point tap is made of high speed steel and has a 0.381 inch diameter shank. It is designed for use with all materials, and meets the standards for ANSI. This N311-91065 series spiral point tap has an oxide finish, and has fractional inch measurements. It is non-coolant through, has right hand direction with a 2-15/16 inch length. Plus it has three flutes and a straight shank.

Technical Specs

  • ItemSpiral Point Tap
  • Thread StandardUNC
  • Tap FinishOxide
  • Overall Length2 15/16 in
  • Class of Fit3B
  • Number of Flutes3
  • Coolant FedNon-Coolant Through
  • Measurement SystemFractional Inch
  • Shank Dia.0.381 in
  • Square Size0.2860 in
  • Tap ChamferPlug
  • Threads per Inch16 TPI
  • Tap StyleSpiral Point
  • Thread Size 3/8"-16
  • Tap Material High Speed Steel
  • Thread Length 1 1/4 in
  • Thread Limit H3
  • Thread Direction Right Hand
  • Primary Material Application All Materials
  • Material Grade - Machining M2
  • Series N311-91065
  • Shank Type - Machining Straight
  • Standards ANSI
  • Tap Grouping Tap
  • Thread Limit / Class of Fit H3 / 3B
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list