!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TANGO TX1, NO2 MONITOR

TANGO TX1, NO2 MONITOR

INDUSTRIAL SCIENTIFIC

TANGO TX1, NO2 MONITOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TANGO TX1, NO2 MONITOR

TANGO TX1, NO2 MONITOR

INDUSTRIAL SCIENTIFIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $889.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IDSTX1-4
  • Mfr. Model # TX1-4
  • UNSPSC # 46171613
  • CATALOGUE PAGE # 966
  • Shipping Weight 2.0 lbs

Technical Specs

  • ItemSingle Gas Detector
  • DetectsNitrogen Dioxide
  • Resolution0.1 ppm Increments
  • Operating Temp. Range-4 Degrees - 122 Degrees F, -20 Degrees - 50 Degrees C
  • Alarm TypeAudible (100 dB), Visual, Vibrating
  • Battery Life3 yr.
  • Interchangeable SensorsYes
  • Width2"
  • StandardsUL, ATEX, IECEx
  • IncludesBattery, Calibration Cup, Calibration/Bump Test Tubing, Suspender Clip, Reference Guide
  • Gas Type NO2
  • Sensor Range 0 - 150 ppm
  • Housing Colour Orange and Black
  • Alarm Setting User Defined
  • Battery Type 3.6V Lithium
  • Display Backlit LCD
  • Height 3-9/10"
  • Depth 1-3/8"
  • Features Two Button, Replaceable Battery, Replaceable Sensors, Water and Dust Resistant, IP67 Rated
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list