!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Item
Detects
Sensor Range
Housing Colour
Alarm Type
Battery Type
Battery Life
Display
Height
Width
Depth

Single-Gas Detectors

https://catalogue.grainger.ca/?hybris=true

79 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • INDUSTRIAL SCIENTIFIC
  • TANGO TX1, CO MONITOR
  • Item # IDSTX1-1
  • Mfr. Model # TX1-1
  • EHC: EHC :
  • Items are available for rent and repair please contact 1-888-602-0000 or TSIREAST@agi.ca and TSIRWEST@agi.ca

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 966
  • BW TECHNOLOGIES
  • SINGLE GAS DETECTOR, NH3, CSA, LCD, 0 TO 400 PPM, BLK/YLW, 2 45/64 X 2 39/64 X 1 39/64 IN
  • Item # BWTBWS1A2Y
  • Mfr. Model # BWS1-A2-Y
  • EHC: EHC :
  • This black and yellow, single gas detector detects ammonia (NH3) gas with a sensor range of zero to 400 ppm. It has an LCD display with one ppm resolution, Bluetooth connectability, calibration cap, one-foot long calibration hose, and reference guide. Its alarm is audible, visual, and vibrating with low (25 ppm) and high (50 ppm) settings, and it is powered by a 12-month lithium battery. It measures 2 45/64 width x 2 39/64 height x 1 39/64 inches depth. Meets CSA standards.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BW TECHNOLOGIES
  • SINGLE GAS DETECTOR, NH3, CSA, LCD, 0 TO 100 PPM, YLW/BLK, 2 45/64 X 2 39/64 X 1 39/64 IN
  • Item # BWTBWS1AY
  • Mfr. Model # BWS1-A-Y
  • EHC: EHC :
  • This yellow and black, single gas detector detects ammonia (NH3) gas with a sensor range of zero to 100 ppm. It has an LCD display with one ppm resolution, Bluetooth connectability, calibration cap, one-foot long calibration hose, and reference guide. Its alarm is audible, visual, and vibrating with low (0.5 ppm) and high (one ppm) settings, and it is powered by a 12-month lithium battery. It measures 2 45/64 width x 2 39/64 height x 1 39/64 inches depth. Meets CSA standards.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • BW TECHNOLOGIES
  • SINGLE GAS DETECTOR, CL2, CSA, LCD, 0 TO 50 PPM, BLK/YLW, 2 45/64 X 2 39/64 X 1 39/64 IN
  • Item # BWTBWS1CY
  • Mfr. Model # BWS1-C-Y
  • EHC: EHC :
  • This black and yellow, single gas detector detects chlorine (Cl2) gas with a sensor range of zero to 50 ppm. It has an LCD display with 0.1 ppm resolution, Bluetooth connectability, calibration cap, one-foot long calibration hose, and reference guide. Its alarm is audible, visual, and vibrating with low (0.10 ppm) and high (0.20 ppm) settings, and it is powered by a 12-month lithium battery. It measures 2 45/64 width x 2 39/64 height x 1 39/64 inches depth. Meets CSA standards.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list